Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scaffold Tube Pile Tip

4.50 (2)
Compatible Pipe Diameter (phi mm)
48.6
Dimension (phi x Height H) (mm)
48.6x110
Weight (g)
100
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3193210 89179912 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drive single pipe into unpaved parking lot
5
From Japan
On 2017-06-01 19:09:36
I bought it at the same time as the driving cap, and I hit a single pipe pipe at the doorway of the unpaved parking lot. As you strike with a big hammer, you feel comfortable sticking to the ground. This is comfortable ~!
This review is about item#89179912.
Single pipe hammering "for fence enclosure
4
From Japan
On 2014-12-12 14:26:25
I bought it for fence enclosure. I am a little dissatisfied that the single pipe is not sold even though the driving missile is being sold.
This review is about item#89179912.

Related Products