Buy more than* S$200* and get FREE SHIPPING

Tool Set

3.41 (17)
Caution
Never use it for its intender purpose.
Set Contents
[3/8 in. socket] 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19, 22mm (total of 13 pieces) [3/8 in. 72 ratchet gear bush handle one ] [3/8 inch extension bar 75mm] one [3/8 inch spark plug 16mm] one [monkey wrench] one [wrench] 6x7, 8x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50PCSet) 1 - 89181976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 4
2 star 1
1 star 3
Review Rating: 3.41
17 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2018-02-13 21:52:36
Various sizes are also very good, as various kinds are included.
This review is about item#89181976.
Maintenance of cars, motorcycles, etc.
1
From Japan
On 2016-08-21 22:10:02
Since the lid of the case can not be fixed, it is annoying when you put it on the car. The tool is totally soft. Especially the cutter can not smoothly bring out teeth.
This review is about item#89181976.
During vehicle maintenance
5
From Japan
On 2016-05-26 17:35:00
Because it is almost always good.
This review is about item#89181976.
Light maintenance
4
From Japan
On 2015-12-27 17:35:30
I'm almost satisfied in general.
This review is about item#89181976.
Machine maintenance of agricultural machinery etc.
2
From Japan
On 2015-11-01 20:26:39
Use it when you are asked for work and take it out. It is for emergency only. I do not use it when saying that this nut will not be a business unless it comes off. Although it was also in the review of other people, I think that the monkey wrench will not be usable. Spanner is also scary. I normally use a set of KTC but it was incredibly light that I received a tool set in the box when I arrived. In the end I think that it is better than nothing. I think that it is cheaper to have a tool that convinces the hand at hand at the home center than the tool which is making use of only unused tool of size. It is regrettable that I could not see the attitude to supply things with cheap but easy to use and reasonable performance.
This review is about item#89181976.
Simple assembly
4
From Japan
On 2015-07-24 08:05:19
Used for assembling purchased items etc. I think that COSPA is good as it contains a minimum necessary tool for simple use. I think the attached monkey wrench is great improvement as the backlash is large. Also, since the storage position of the tip bit of the driver is on the bottom side of the main unit, it is difficult to remove.
This review is about item#89181976.
Agricultural machinery drying preparation equipment etc. General purpose
3
From Japan
On 2015-03-26 22:01:57
As a tool a little chatter, is it wear equivalent price? A little for professional?
This review is about item#89181976.
Trolley repair
5
From Japan
On 2014-10-07 16:21:53
I bought it, but it is very convenient. I immediately used it for repairing the dolly.
This review is about item#89181976.
Maintenance of work machine
4
From Japan
On 2014-09-27 21:51:03
I wanted a combination wrench with glasses to be included in the set. I would like a work tool to be a little more robust. The quality of the tool set is satisfactory.
This review is about item#89181976.
Machine maintenance
1
From Japan
On 2014-09-16 07:26:58
The tool box was smaller than I thought and the tool was not something that I could use at work. It is a tool for home use.
This review is about item#89181976.

Related Products