Buy more than* S$200* and get FREE SHIPPING

Low Profile Fuse

4.83 (29)
Caution
* Do not use other than fuse power since it is dangerous., * Do not use other than fuse power since it is dangerous.
Purpose
Installation of ETC, radar detector, security alarm, and wireless machine., Installation of ETC, radar detector, security alarm, and wireless machine.
...see all
Product Options
ADD TO CART
Compatible Wire Size Available Power Allowable Current (A) Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Available Power Allowable Current (A) Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75sq DC12V60W following / DC24V120W below 15 5A of the power taken from the 15A. Tube fuse 5A 1PC 1 TBA-002 89182466 4.35 SGD
In stock
1.25sq DC12V120W following / DC24V240W below 20 10A of the power taken from the 20A. Tube fuse 10A 1PC 1 TBA-003 89182475 4.32 SGD
In stock
0.75sq DC12V60W following / DC24V120W below 10 To 5A power extraction from the 10A Tube fuse 5A 1PC 1 TBA-001 89182457 4.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
29 Customer Reviews
The reviews are automatic translation.
It was planned to install electrical equipment as car purchase ....
3
From Japan
On 2017-07-07 18:14:33
High Ace Is the fuse box of the existing product prevention to come off in case of emergency because the fuse is upward? There was almost no gap between the fuse and the lid, so when I got the power takeout fuse, the lid was not closed so I gave up and used wires for audio. I trusted Toyota Motor, I thought that I should not make such a design.
This review is about item#89182475.
Take out power supply of electrical components
5
From Japan
On 2017-05-22 08:09:50
Simply wired securely not only with low back fuses but with glass fuses.
This review is about item#89182466.
Fuse power take out
5
From Japan
On 2017-05-11 17:57:40
It can be used without any problem. I think that this method is the best way to take out the power supply.
This review is about item#89182466.
For car and motorcycle ACC power supply
5
From Japan
On 2017-04-13 17:18:41
You can use it enough if you do not understand the difference with other companies. Although I am using it for years, there is no disconnection or trouble. I recommend it because it is about half price of other companies. Although it can say to all products, please display it with tax included price. It is complicated that the consumption tax is added in the cart.
This review is about item#89182466.
I am using it to create the wiring of the car
5
From Japan
On 2017-01-18 16:42:12
It is convenient in terms of safety as the fuse is doubled with one touch
This review is about item#89182466.
Take out the power supply
5
From Japan
On 2016-12-05 08:57:33
It is convenient to easily secure the power supply from the fuse box.
This review is about item#89182466.
Installation of electrical components
5
From Japan
On 2016-11-19 16:19:57
Until now I was taking power from the stereo back or the ignition switch, but it became easy.
This review is about item#89182457.
To power the monitor!
5
From Japan
On 2016-10-30 22:17:08
There is no problem, it can be used. I will arrive early so I can work on the weekend and things will proceed smoothly.
This review is about item#89182457.
Used to connect the monitor!
5
From Japan
On 2016-10-30 14:29:16
There are no particular problems or improvements! I am satisfied with early arrival. I will continue to use it.
This review is about item#89182457.
Take out the power supply
4
From Japan
On 2016-10-10 21:26:08
Although it is satisfactory in terms of price, even if the fuse on the way is not a glass tube but a flat type, it is even better.
This review is about item#89182457.

Related Products