Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Using Working Load (N) RoHS Directive Dimensions H2(mm) Working Load (kgf) Dimensions H1 (mm) Dimensions p (mm) Dimension W (mm) Dimension L2 (mm) Dimension L1 (mm) Weight (g) Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Using Working Load (N) RoHS Directive Dimensions H2(mm) Working Load (kgf) Dimensions H1 (mm) Dimensions p (mm) Dimension W (mm) Dimension L2 (mm) Dimension L1 (mm) Weight (g) Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
245 Correspondence 6 25 23 86 9 8 104 8.7 black 1PC 1 89201847 1.99 SGD
Shipped after 2018-04-23
245, 245 Correspondence, Correspondence 8, 8 25, 25 30, 30 102, 102 11, 11 10, 10 122, 122 15.8, 15.8 black, Black 1PC 1 89201831 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Handle of simple hinged door
3
From Japan
On 2017-11-24 19:35:26
As you are told, the screw standard is M6, not attached. It depends on the thickness of the door because the required size of the screw is different, but if you get the thing, if you do not have the attached screw, I feel it is reasonable price about 50 yen. If I did not change the selling price, I felt that I wanted 2 screws of about 40 mm to be included even if I could not use it (Is it severe in price?).
This review is about item#89201831.
Replacing the storage door Application
5
From Japan
On 2016-08-30 09:41:31
I think cost performance is excellent. Considering the strength of screw holes, M6 is properly used.
This review is about item#89201831.
Furniture production
3
From Japan
On 2016-02-10 02:43:40
If the texture is a bit better, it is cheap so it can not be helped. Functionally satisfied
This review is about item#89201831.
Handle of lift window
5
From Japan
On 2015-12-11 01:51:18
It is very cheap, yet it is a good product that is solid.
This review is about item#89201831.
For repairing the handle of the folding door
3
From Japan
On 2015-08-09 15:05:52
I wish I had noticed it before purchasing, but the thread was 6φ and it was not suitable for the application. No additional screws are included, and separate purchase is required. It was screwed to a nearby home center and sold cheaper than this, so I will buy it from the next time from the home center.
This review is about item#89201847.
Handle
5
From Japan
On 2015-04-15 17:12:03
It is resin but has strength, it is inexpensive and very satisfied.
This review is about item#89201847.

Related Products