Buy more than* S$200* and get FREE SHIPPING

L-TYPE SMALL HANDLES

4.00 (1)
Surface Processing
Satin chrome-plated
Material
Zinc alloy (ZDC)
...see all
Product Options
ADD TO CART
Compatible Board Thickness (mm) Dimensions W3 (mm) Dimension L1 (mm) Dimensions H4 (mm) Weight (g) Dimensions H3 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions H2(mm) Dimensions H1 (mm) Dimension L3 (mm) Dimensions p (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Compatible Board Thickness (mm) Dimensions W3 (mm) Dimension L1 (mm) Dimensions H4 (mm) Weight (g) Dimensions H3 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions H2(mm) Dimensions H1 (mm) Dimension L3 (mm) Dimensions p (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
2.3, 2.3 23, 23 150, 150 61, 61 262, 262 51, 51 16, 16 30, 30 57, 57 3.5, 3.5 118, 118 132, 132 110, 110 1PC 1 89201892 14.80 SGD
Shipped after 2017-01-27
1.8, 1.8 13, 13 75, 75 27, 27 43, 43 19, 19 9, 9 15, 15 24, 24 2, 2 50, 50 63, 63 44, 44 1PC 1 89201926 6.89 SGD
Shipped after 2017-01-27
1.8, 1.8 15, 15 88, 88 32, 32 65, 65 23, 23 10, 10 18, 18 29, 29 2.2, 2.2 60, 60 74, 74 53, 53 1PC 1 89201935 7.31 SGD
Shipped after 2017-01-27
1.8, 1.8 21, 21 125, 125 52, 52 166, 166 43, 43 14, 14 25, 25 49, 49 3, 3 99, 99 110, 110 92, 92 1PC 1 89201901 9.92 SGD
Shipped after 2017-01-23
1.8, 1.8 17, 17 100, 100 40, 40 89, 89 29, 29 12, 12 20, 20 37, 37 2, 2 73, 73 85, 85 66, 66 1PC 1 89201917 7.16 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Underfloor storage of the handle
4
From Japan
On 2015-06-16 16:28:38
I bought because the broken home of a rotating handle. Since the size to fit the size was not only this, but decided to this, it is generally satisfactory. So different from the one that was attached to the original, because I need a twist to mounting, but does not say anything, there is no functional problem with.
This review is about item#89201917.

Related Products