Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions M (mm) Dimension D (phi mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension D (phi mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
5, 5 10, 10 20, 20 Iron cloth (SS400), Iron (SS400) 1PC 1 89202915 0.99 SGD
Shipped after 2018-01-22
5 10 10 Iron cloth (SS400) 1PC 1 89202775 0.99 SGD
Shipped after 2018-01-22
4 10 15 Iron cloth (SS400) 1PC 1 89202784 0.99 SGD
Shipped after 2018-01-22
5 12 10 Iron cloth (SS400) 1PC 1 89202802 7.99 SGD
Shipped after 2018-01-26
4 15 10 Iron cloth (SS400) 1PC 1 89202811 7.99 SGD
Shipped after 2018-01-26
12 20 20 Iron cloth (SS400) 1PC 1 89202827 1.99 SGD
Shipped after 2018-01-22
8 25 25 Iron cloth (SS400) 1PC 1 89202854 1.99 SGD
Shipped after 2018-01-22
8 15 30 Iron cloth (SS400) 1PC 1 89202863 4.99 SGD
Shipped after 2018-01-26
6 20 20 Iron cloth (SS400) 1PC 1 89202872 5.99 SGD
Shipped after 2018-01-26
6 15 10 Iron cloth (SS400) 1PC 1 89202741 7.99 SGD
Shipped after 2018-01-26
5 15 15 Iron cloth (SS400) 1PC 1 89202757 8.99 SGD
Shipped after 2018-01-26
8 15 15 Iron cloth (SS400) 1PC 1 89202705 0.99 SGD
Shipped after 2018-01-22
6 15 20 Iron cloth (SS400) 1PC 1 89202723 0.99 SGD
Shipped after 2018-01-22
6 15 15 Iron cloth (SS400) 1PC 1 89202732 0.99 SGD
Shipped after 2018-01-22
10 20 25 Iron cloth (SS400) 1PC 1 89202836 5.99 SGD
Shipped after 2018-01-26
10 20 20 Iron cloth (SS400) 1PC 1 89202845 1.99 SGD
Shipped after 2018-01-22
8 20 15 Iron cloth (SS400) 1PC 1 89202687 0.99 SGD
Shipped after 2018-01-22
8 15 20 Iron cloth (SS400) 1PC 1 89202696 0.99 SGD
Shipped after 2018-01-22
6, 6 20, 20 10, 10 Iron cloth (SS400), Iron (SS400) 1PC 1 89202714 0.99 SGD
Shipped after 2018-01-22
4, 4 10, 10 10, 10 Iron cloth (SS400), Iron (SS400) 1PC 1 89202793 0.99 SGD
Shipped after 2018-01-22
5 15 10 Iron cloth (SS400) 1PC 1 89202766 7.99 SGD
Shipped after 2018-01-26
5 10 15 Iron cloth (SS400) 1PC 1 89202942 0.99 SGD
Shipped after 2018-01-26
5 12 15 Iron cloth (SS400) 1PC 1 89202951 2.99 SGD
Shipped after 2018-01-26
6 15 30 Iron cloth (SS400) 1PC 1 89202881 1.99 SGD
Shipped after 2018-01-22
10 20 30 Iron cloth (SS400) 1PC 1 89202644 5.99 SGD
Shipped after 2018-01-26
8 20 30 Iron cloth (SS400) 1PC 1 89202653 1.99 SGD
Shipped after 2018-01-22
8 20 25 Iron cloth (SS400) 1PC 1 89202662 0.99 SGD
Shipped after 2018-01-22
6 12 10 Iron cloth (SS400) 1PC 1 89202897 0.99 SGD
Shipped after 2018-01-22
5 15 20 Iron cloth (SS400) 1PC 1 89202906 1.99 SGD
Shipped after 2018-01-26
4 15 15 Iron cloth (SS400) 1PC 1 89202924 1.99 SGD
Shipped after 2018-01-26
4 10 20 Iron cloth (SS400) 1PC 1 89202933 4.99 SGD
Shipped after 2018-01-26
6 12 15 Iron cloth (SS400) 1PC 1 89202967 0.99 SGD
Shipped after 2018-01-22
8 20 20 Iron cloth (SS400) 1PC 1 89202671 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 2
1 star 1
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
To receive a magnet
3
From Japan
On 2017-10-18 18:16:17
I tried and purchased the following three types as a magnet's seat. (1) 09369342 Sugatsune (LAMP) auction (2) 37936963 Magnet type exclusive seat (3) 89202811 iron circular boss ← This item Three kinds of tried, unexpectedly the thinnest (2) magnet type exclusive seat was attached most strongly. It is natural because it is not the original usage, but I thought that it can not be judged by weight or thickness. So it is an ordinary evaluation, but it is not the original product evaluation.
This review is about item#89202811.
Tire change for small working truck
5
From Japan
On 2017-03-30 17:03:35
There are various, there are no repair parts of the tire, so it is very appreciated.
This review is about item#89202845.
DIY
1
From Japan
On 2017-03-22 06:40:30
I have not met specs. The real size is 18.5 mm!
This review is about item#89202705.
Special edition
2
From Japan
On 2016-08-10 16:24:49
I buy more than 100 each time, but it is troublesome to take one piece of packaging. Selling 100 boxes is more convenient.
This review is about item#89202784.
For fixture fixture
5
From Japan
On 2016-07-07 16:20:29
I made a mistake on the screw size on the aluminum frame, so I drilled and prepared it with a reamer and struck it Inexpensively repaired and saved
This review is about item#89202793.
Production of accessories for display design
3
From Japan
On 2016-05-24 16:04:11
Full of feeling that the photo is the same with the SUS circular boss of the same manufacturer and deceived. The picture of Osaka soul's "Welding round boss (iron / cloth) (small box)" is close to the true texture. I saw the photo and it was clean and cheap like an iron / cloth like stainless steel, so I chose this for a design, but it was actually different. If you thought that the representative image was a representative image with a different size, is it representative image including the material of the real? Is it? The item itself is fine, but the photo should be corrected.
This review is about item#89202793.
welding
5
From Japan
On 2016-01-11 20:31:11
Even with single item order, it is very helpful to get it with the product order of abundant handling!
This review is about item#89202671.
Used for sliding on fixed side of table feed
2
From Japan
On 2015-03-07 13:52:45
I bought for M6, but the 10 screws are out of sync. Since the bolt does not pass, I screwed it back. I got a lot of fancy. Because it is cheap, there is no choice.
This review is about item#89202897.

Related Products