Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) Dimensions L (mm) Weight (g) Dimensions M (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions L (mm) Weight (g) Dimensions M (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
20, 20 15, 15 - 8, 8 1PC 1 89203012 3.99 SGD
In stock
15, 15 20, 20 - 8, 8 1PC 1 89203021 2.99 SGD
In stock
15, 15 10, 10 - 4, 4 1PC 1 89203143 5.99 SGD
Shipped after 2018-04-27
20, 20 25, 25 - 10, 10 1PC 1 89203152 6.99 SGD
Shipped after 2018-04-27
15, 15 15, 15 - 4, 4 1PC 1 89203213 3.99 SGD
Shipped after 2018-04-27
10, 10 10, 10 - 4, 4 1PC 1 89203125 2.99 SGD
In stock
20, 20 20, 20 - 8, 8 1PC 1 89203003 6.99 SGD
Shipped after 2018-04-27
15, 15 15, 15 - 8, 8 1PC 1 89203037 2.99 SGD
In stock
15, 15 20, 20 - 6, 6 1PC 1 89203055 2.99 SGD
In stock
20, 20 20, 20 - 10, 10 1PC 1 89203161 5.99 SGD
In stock
20, 20 30, 30 - 10, 10 1PC 1 89202976 13.99 SGD
Shipped after 2018-04-27
20, 20 10, 10 - 6, 6 1PC 1 89203046 3.99 SGD
In stock
15, 15 15, 15 - 6, 6 1PC 1 89203064 2.99 SGD
In stock
15, 15 10, 10 - 6, 6 1PC 1 89203073 2.99 SGD
In stock
15, 15 15, 15 - 5, 5 1PC 1 89203082 5.99 SGD
Shipped after 2018-04-27
15, 15 10, 10 - 5, 5 1PC 1 89203091 5.99 SGD
Shipped after 2018-04-27
10, 10 10, 10 - 5, 5 1PC 1 89203107 2.99 SGD
In stock
10, 10 15, 15 - 4, 4 1PC 1 89203116 2.99 SGD
In stock
15, 15 30, 30 32.6, 32.6 8, 8 1PC 1 89203177 4.99 SGD
In stock
15, 15 30, 30 - 6, 6 1PC 1 89203186 6.99 SGD
Shipped after 2018-04-27
12, 12 10, 10 7.2, 7.2 6, 6 1PC 1 89203195 5.99 SGD
Shipped after 2018-04-27
15, 15 20, 20 - 5, 5 1PC 1 89203204 2.99 SGD
In stock
20, 20 25, 25 - 8, 8 1PC 1 89202994 8.99 SGD
Shipped after 2018-04-27
12, 12 10, 10 - 5, 5 1PC 1 89203134 5.99 SGD
Shipped after 2018-04-27
20, 20 30, 30 - 8, 8 1PC 1 89202985 10.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-10-31 14:45:19
I am looking for a nut to support the bolts that stop the hydraulic pressure of the crane this time I found a round boss and purchased it. Since the round boss penetrates, it is very easy to use because it also adjusts the bolt.
This review is about item#89203012.
Extension of stay
5
From Japan
On 2017-07-09 20:50:54
Because the visibility of the racetek side mirror attached to the super-seven is bad, I used this L dimension 25 mm D size 20 mm boss for extension on the left and right by two. Although considerably ingenuity is necessary for installation, the side mirror which became wide by 5 cm each side is greatly excellent visibility! It looks good with black frost painting as well. It was a very satisfactory finish.
This review is about item#89202994.
As a component of the product
5
From Japan
On 2017-02-23 14:57:36
High precision, you can use with confidence. It is also great to have abundant size.
This review is about item#89203064.
Used as a biting for signboard installation
5
From Japan
On 2016-08-20 17:44:31
I used it this time because it is not a normal pipe. Although it seems that usage like us is not supposed to be assumed, it seems to be useful in the future if there are 10 mm and 5 mm in length for fine adjustment.
This review is about item#89203161.
On display
5
From Japan
On 2015-02-13 17:58:34
No problem
This review is about item#89203064.

Related Products