Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WATERPROOF HINGES

5.00 (1)
Surface Processing
Trivalent Chromate plated
Material
Iron (SS)
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions D4 (mm) Dimensions w (mm) Working Load (kgf) Dimension h (mm) Dimensions M (mm) Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions L (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (g) Dimensions D4 (mm) Dimensions w (mm) Working Load (kgf) Dimension h (mm) Dimensions M (mm) Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions L (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
631.4, 631.4 40, 40 31.3, 31.3 750, 750 18, 18 22, 22 18, 18 44, 44 81, 81 34, 34 1PC 1 89203545 10.99 SGD
Shipped after 2018-06-27
1729.0, 1729 60, 60 45.5, 45.5 1500, 1500 24, 24 30, 30 25, 25 60, 60 110, 110 45, 45 1PC 1 89203606 23.99 SGD
Shipped after 2018-06-27
136.6, 136.6 25, 25 19, 19 220, 220 10, 10 12, 12 10, 10 30, 30 50, 50 22, 22 1PC 1 89203457 2.99 SGD
In stock
155.5, 155.5 25, 25 19, 19 220, 220 10, 10 12, 12 10, 10 30, 30 50, 50 50, 50 1PC 1 89203475 6.99 SGD
Shipped after 2018-06-27
275.0, 275 30, 30 24, 24 450, 450 12.5, 12.5 16, 16 12.5, 12.5 35, 35 60, 60 50, 50 1PC 1 89203502 6.99 SGD
Shipped after 2018-06-27
929.8, 929.8 45, 45 35.3, 35.3 950, 950 18.5, 18.5 24, 24 20, 20 50, 50 90, 90 50, 50 1PC 1 89203572 18.99 SGD
Shipped after 2018-06-27
240.0, 240 30, 30 24, 24 450, 450 12.5, 12.5 16, 16 12.5, 12.5 35, 35 60, 60 27, 27 1PC 1 89203484 3.99 SGD
In stock
260.2, 260.2 30, 30 24, 24 450, 450 12.5, 12.5 16, 16 12.5, 12.5 35, 35 60, 60 35, 35 1PC 1 89203493 7.99 SGD
Shipped after 2018-06-27
1238.0, 1238 45, 45 35.3, 35.3 950, 950 18.5, 18.5 24, 24 20, 20 50, 50 90, 90 148, 148 1PC 1 89203597 29.99 SGD
Shipped after 2018-06-27
3280.0, 3280 70, 70 55, 55 2300, 2300 29, 29 36, 36 31.5, 31.5 70, 70 133, 133 60, 60 1PC 1 89203624 65.99 SGD
Shipped after 2018-06-27
469.0, 469 35, 35 29.5, 29.5 630, 630 16, 16 20, 20 16, 16 40, 40 72, 72 40, 40 1PC 1 89203527 8.99 SGD
Shipped after 2018-06-27
482.4, 482.4 35, 35 29.5, 29.5 630, 630 16, 16 20, 20 16, 16 40, 40 72, 72 50, 50 1PC 1 89203536 8.99 SGD
Shipped after 2018-06-27
39.5, 39.5 16, 16 13, 13 80, 80 6.5, 6.5 8, 8 6.3, 6.3 20, 20 32.5, 32.5 15, 15 1PC 1 89203432 1.99 SGD
In stock
147.2, 147.2 25, 25 19, 19 220, 220 10, 10 12, 12 10, 10 30, 30 50, 50 35, 35 1PC 1 89203466 6.99 SGD
Shipped after 2018-06-27
455.0, 455 35, 35 29.5, 29.5 630, 630 16, 16 20, 20 16, 16 40, 40 72, 72 30, 30 1PC 1 89203511 6.99 SGD
In stock
679.7, 679.7 40, 40 31.3, 31.3 750, 750 18, 18 22, 22 18, 18 44, 44 81, 81 50, 50 1PC 1 89203554 16.99 SGD
Shipped after 2018-06-27
1870.0, 1870 60, 60 45.5, 45.5 1500, 1500 24, 24 30, 30 25, 25 60, 60 110, 110 60, 60 1PC 1 89203615 29.99 SGD
Shipped after 2018-06-27
75.5, 75.5 20, 20 17, 17 150, 150 8, 8 10, 10 8, 8 25.5, 25.5 41, 41 18, 18 1PC 1 89203441 1.99 SGD
In stock
888.0, 888 45, 45 35.3, 35.3 950, 950 18.5, 18.5 24, 24 20, 20 50, 50 90, 90 38, 38 1PC 1 89203563 14.99 SGD
Shipped after 2018-06-27
1000.0, 1000 45, 45 35.3, 35.3 950, 950 18.5, 18.5 24, 24 20, 20 50, 50 90, 90 75, 75 1PC 1 89203581 22.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lifting etc.
5
From Japan
On 2018-04-02 00:34:06
There is no problem in particular. . . . . . . . . . . . .
This review is about item#89203441.

Related Products