Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EARTH TERMINALS

4.00 (1)
Surface Processing
Chrome-plated
Material
Brass rod
Specification
With nylon washer.
...see all>
Product Options
ADD TO CART
Dimension L3 (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Weight (g) Dimensions L4 (mm) Dimensions M (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimension L3 (mm) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Weight (g) Dimensions L4 (mm) Dimensions M (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
8, 8 37, 37 4, 4 15, 15 45, 45 14.4, 14.4 15, 15 5, 5 1PC 1 89205706 4.99 SGD
Shipped after 2018-06-29
8, 8 20, 20 3, 3 14, 14 28, 28 10, 10 10, 10 4, 4 1PC 1 89205742 2.99 SGD
Shipped after 2018-06-29
13, 13 47, 47 6, 6 20, 20 60, 60 40.6, 40.6 20, 20 8, 8 1PC 1 89205751 6.99 SGD
Shipped after 2018-06-29
8, 8 15, 15 3, 3 14, 14 23, 23 9.7, 9.7 5, 5 4, 4 1PC 1 89205776 4.99 SGD
Shipped after 2018-06-29
13, 13 42, 42 4.8, 4.8 20, 20 55, 55 34.1, 34.1 20, 20 6, 6 1PC 1 89205767 7.99 SGD
Shipped after 2018-06-29
11, 11 34, 34 6, 6 22, 22 45, 45 39, 39 15, 15 8, 8 1PC 1 89205663 4.99 SGD
Shipped after 2018-06-29
9, 9 26, 26 4.8, 4.8 16, 16 35, 35 16.7, 16.7 10, 10 6, 6 1PC 1 89205681 5.99 SGD
Shipped after 2018-06-25
9, 9 21, 21 4.8, 4.8 16, 16 30, 30 16, 16 10, 10 6, 6 1PC 1 89205697 5.99 SGD
Shipped after 2018-06-29
8, 8 27, 27 4, 4 15, 15 35, 35 12.8, 12.8 10, 10 5, 5 1PC 1 89205715 4.99 SGD
Shipped after 2018-06-29
8, 8 22, 22 4, 4 15, 15 30, 30 12.7, 12.7 10, 10 5, 5 1PC 1 89205724 5.99 SGD
Shipped after 2018-06-29
9, 9 36, 36 4.8, 4.8 18, 18 45, 45 20.5, 20.5 15, 15 6, 6 1PC 1 89205672 6.99 SGD
Shipped after 2018-06-29
8, 8 10, 10 3, 3 14, 14 18, 18 9.1, 9.1 4, 4 4, 4 1PC 1 89205785 4.99 SGD
Shipped after 2018-06-29
11, 11 44, 44 6, 6 22, 22 55, 55 38.9, 38.9 20, 20 8, 8 1PC 1 89205654 8.99 SGD
Shipped after 2018-06-29
8, 8 27, 27 3, 3 14, 14 35, 35 10.3, 10.3 10, 10 4, 4 1PC 1 89205733 4.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was used for installation of medical equipment.
4
From Japan
On 2015-08-19 15:08:04
I am very satisfied with sufficient quality. Strictly speaking, I am concerned that small points remain on the plated part. There is no effect on practical use, but I think that if these are improved, it will be a better evaluation.
This review is about item#89205785.

Related Products