Buy more than* S$200* and get FREE SHIPPING

EYE BOLTS

5.00 (3)
Surface Processing
Trivalent Chromate plated
Material
Iron (SS)
...see all
Product Options
ADD TO CART
Dimensions M (mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
4, 4 12, 12 10, 10 8, 8 30, 30 10.9, 10.9 1PC 1 89206722 0.94 SGD
In stock
4, 4 12, 12 10, 10 8, 8 60, 60 22.6, 22.6 1PC 1 89206756 1.19 SGD
In stock
5, 5 15, 15 13, 13 10, 10 25, 25 14.2, 14.2 1PC 1 89206783 1.00 SGD
In stock
5, 5 15, 15 13, 13 10, 10 60, 60 35.3, 35.3 1PC 1 89206826 1.32 SGD
In stock
5, 5 15, 15 13, 13 10, 10 40, 40 22.9, 22.9 1PC 1 89206801 1.16 SGD
In stock
5, 5 15, 15 13, 13 10, 10 50, 50 29.2, 29.2 1PC 1 89206817 1.23 SGD
In stock
5, 5 15, 15 13, 13 10, 10 100, 100 59.9, 59.9 1PC 1 89206844 1.76 SGD
In stock
6, 6 16, 16 15, 15 11, 11 20, 20 13.6, 13.6 1PC 1 89206853 1.02 SGD
In stock
6, 6 16, 16 15, 15 11, 11 60, 60 42.6, 42.6 1PC 1 89206905 5.70 SGD
Shipped after 2017-09-28
6, 6 16, 16 15, 15 11, 11 100, 100 72.7, 72.7 1PC 1 89206923 2.01 SGD
In stock
4, 4 12, 12 10, 10 8, 8 40, 40 14.6, 14.6 1PC 1 89206731 1.03 SGD
In stock
4, 4 12, 12 10, 10 8, 8 100, 100 38.2, 38.2 1PC 1 89206765 1.37 SGD
In stock
5, 5 15, 15 13, 13 10, 10 20, 20 11.1, 11.1 1PC 1 89206774 0.93 SGD
In stock
5, 5 15, 15 13, 13 10, 10 80, 80 47.6, 47.6 1PC 1 89206835 1.59 SGD
In stock
6, 6 16, 16 15, 15 11, 11 50, 50 35, 35 1PC 1 89206896 1.56 SGD
Shipped after 2017-09-28
4, 4 12, 12 10, 10 8, 8 20, 20 7, 7 1PC 1 89206704 0.83 SGD
In stock
5, 5 15, 15 13, 13 10, 10 30, 30 17.1, 17.1 1PC 1 89206792 1.03 SGD
In stock
6, 6 16, 16 15, 15 11, 11 40, 40 28.2, 28.2 1PC 1 89206887 1.29 SGD
In stock
4, 4 12, 12 10, 10 8, 8 50, 50 18.5, 18.5 1PC 1 89206747 1.07 SGD
In stock
6, 6 16, 16 15, 15 11, 11 80, 80 57.7, 57.7 1PC 1 89206914 6.56 SGD
Shipped after 2017-09-28
4, 4 12, 12 10, 10 8, 8 25, 25 9, 9 1PC 1 89206713 0.87 SGD
In stock
6, 6 16, 16 15, 15 11, 11 25, 25 17.2, 17.2 1PC 1 89206862 1.02 SGD
In stock
6, 6 16, 16 15, 15 11, 11 30, 30 20.5, 20.5 1PC 1 89206871 1.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For motorcycle custom
5
From Japan
On 2017-04-06 16:40:53
It is used as a spacer instead of a custom part of a motorbike. It is great if there are various sizes a little more.
This review is about item#89206853.
Extension of handle
5
From Japan
On 2016-02-16 20:35:13
Since it is a round type, it can be used with no discomfort even if it is held, and it can be tightened firmly with a flathead screwdriver.
This review is about item#89206704.
Part height adjustment
5
From Japan
On 2015-07-10 16:51:32
It is very easy to use because it is devised to be able to turn with a driver on one side.
This review is about item#89206722.

Related Products