Buy more than* S$200* and get FREE SHIPPING

EYE BOLTS

4.00 (1)
Surface Processing
Trivalent Chromate plated
Material
Iron (SS), (insulating tube) polyolefin
Specification
With insulating tube.
...see all
Product Options
ADD TO CART
Dimensions M (mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D (phi mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
4, 4 12, 12 10, 10 8, 8 40, 40 14.9, 14.9 1PC 1 89206966 1.17 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 30, 30 17.4, 17.4 1PC 1 89207027 1.23 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 40, 40 23.5, 23.5 1PC 1 89207036 1.38 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 50, 50 30, 30 1PC 1 89207045 1.44 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 60, 60 36, 36 1PC 1 89207054 1.51 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 80, 80 48.4, 48.4 1PC 1 89207063 1.78 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 30, 30 20.9, 20.9 1PC 1 89207106 1.31 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 50, 50 36, 36 1PC 1 89207124 1.57 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 80, 80 58.3, 58.3 1PC 1 89207142 1.99 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 100, 100 73.3, 73.3 1PC 1 89207151 2.26 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 25, 25 17.3, 17.3 1PC 1 89207097 1.23 SGD
Shipped after 2017-03-31
4, 4 12, 12 10, 10 8, 8 50, 50 19.5, 19.5 1PC 1 89206975 1.31 SGD
Shipped after 2017-03-31
4, 4 12, 12 10, 10 8, 8 100, 100 38.7, 38.7 1PC 1 89206993 1.70 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 20, 20 11.2, 11.2 1PC 1 89207002 1.17 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 40, 40 28.6, 28.6 1PC 1 89207115 1.44 SGD
Shipped after 2017-03-31
4, 4 12, 12 10, 10 8, 8 20, 20 7.2, 7.2 1PC 1 89206932 1.04 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 60, 60 43.5, 43.5 1PC 1 89207133 1.70 SGD
Shipped after 2017-03-31
4, 4 12, 12 10, 10 8, 8 25, 25 9.1, 9.1 1PC 1 89206941 1.04 SGD
Shipped after 2017-03-31
4, 4 12, 12 10, 10 8, 8 30, 30 11.1, 11.1 1PC 1 89206957 1.09 SGD
Shipped after 2017-03-31
4, 4 12, 12 10, 10 8, 8 0, 0 23.1, 23.1 1PC 1 89206984 1.38 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 25, 25 14.3, 14.3 1PC 1 89207011 1.23 SGD
Shipped after 2017-03-31
5, 5 15, 15 13, 13 10, 10 100, 100 60.9, 60.9 1PC 1 89207072 1.99 SGD
Shipped after 2017-03-31
6, 6 16, 16 15, 15 11, 11 20, 20 13.8, 13.8 1PC 1 89207081 1.17 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Control panel assembly
4
From Japan
On 2016-07-22 17:19:28
It is convenient to be able to buy in small lots
This review is about item#89207002.

Related Products