Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Bucket Pump

3.92 (50)
Caution
* When doing treatment of waste oil accumulated in the tank, there are the case of oil leakage from the bottom of body if make the body to lay down too much, oil enters the hand pump part. * Use for the oil temperature is 80 degree C or less. * Can not us, * When doing treatment of waste oil accumulated in the tank, there are the case of oil leakage from the bottom of body if make the body to lay down too much, oil enters the hand pump part. * Use for the oil temperature is 80 degree C or less. * Can not use for hole diameter of the oil level gauge which is 6mm and less. * It is not possible to discharge of brake oil. * Make negative pressure higher as possible at the first time of pumping. Standard is about 10 times. * Please be pumping again if the negative pressure fall down. * Sucking speed of high viscosity oil becomes slow. * When connecting hose to the body, let securely. It may cause a negative pressure is lowered occurs.
Tube Overall Length (m)
1.1
Actuation
For manual
Tank Capacity (L)
9
Type
Negative pressure
Compatible
Greater than the level gauge hole diameter is 6mm car / bike
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AMM519C-M 89189125 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 12
3 star 7
2 star 4
1 star 4
Review Rating: 3.92
50 Customer Reviews
The reviews are automatic translation.
Car oil change
3
From Japan
On 2018-05-27 16:17:12
It is neither possible nor impossible, it can be used without problems. However, it will be saved if the hose is a little longer.
This review is about item#89189125.
Used for oil change of private car
3
From Japan
On 2018-05-24 15:09:55
Although it was able to be used effectively in BMW, it could not be used for Alpha Brela's V6 engine even if it was a thin extension tube. Moreover, as there seems to be air leakage, it is poor coming off and I thought that I would die with piston operation for about 30 minutes in use with BMW. I think that it is good to improve so that it can be used easily for economic incompatibility, such as an attachment that can be connected with an electric screwdriver.
This review is about item#89189125.
Engine oil change
5
From Japan
On 2018-05-08 22:44:16
It is very easy. Jack up and remove the under guard → attach the anger guard, it was released from the work of lowering the car body. And you can check the amount of oil removed.
This review is about item#89189125.
For truck oil change
2
From Japan
On 2018-04-30 21:16:37
It is impossible to collect the oil of 9.5 liters of elves with this device. It takes quite a while.
This review is about item#89189125.
Repair
5
From Japan
On 2018-04-23 10:53:31
It is quite nice. It's comfortable because it leaves oil from above.
This review is about item#89189125.
For engine oil change
1
From Japan
On 2017-12-30 00:26:50
I always blew down, but I bought it because it was a special price. I used it for oil drainage of BMW's V8, but pumping for one hour or more and several hundred times was necessary. Honesty is easier from the bottom.
This review is about item#89189125.
Engine oil change work
3
From Japan
On 2017-12-12 08:29:29
Suzuki's vehicles can not be exchanged. Why there is no setting for a new hose ...
This review is about item#89189125.
Change oil during a business trip
4
From Japan
On 2017-12-03 18:15:25
Because the positional relation between the discharge port and the check valve has become 90 ° because the oil draining work is slightly not written in the operation manual that the plug of the subtle discharge opening is out of the manual, as it is manual When releasing waste oil I think that handling at the level where the manual is required is not easy unless it is very careful (positional relation is 180 degrees notation in instruction nuance) If it has a drain plug at the bottom in any case simple I thought it was supposed to be.
This review is about item#89189125.
Inhalation is slow but use is not bad
4
From Japan
On 2017-09-28 19:22:36
Inhalation is slow, but cockathes are not bad. Because the nozzle is thin, it can be put in the narrow gap of the engine tool. Because the amount of inhalation is small manually I think that it is unsuitable for cars and large capacity machines. (No problem if used only occasionally)
This review is about item#89189125.
Oil change
1
From Japan
On 2017-09-26 17:33:49
The thicker hose is too short Depending on the car that can not reach you can not go through
This review is about item#89189125.

Related Products