Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vegetable Net

4.71 (7)
...see all>
Product Options
ADD TO CART
Dimensions (Horizontal x Vetical) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Horizontal x Vetical) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230x320 Polyethylene 1Pack(25Sheet) 1 2kg Red 89195854 7.99 SGD
In stock
350x630 - 1pack(25sheet) 1 10kg Red handle/With plaque mark 89195897 20.99 SGD
In stock
400x800 - 1pack(25sheet) 1 20kg Red handle/With plaque mark 89195906 24.99 SGD
In stock
300x490 - 1pack(25sheet) 1 5kg Labeless 89195872 12.99 SGD
In stock
230x430 - 1pack(25sheet) 1 3kg Labeless 89195863 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Onion shipment to direct sales place
5
From Japan
On 2017-10-29 21:06:29
We aimed to differentiate it from other shipments (containing a plastic bag with a hole) I sell it by putting 2 kg of onion (S ~ M ball) size easy to use at home. Even if it is a little heavy, it is sold out every day because there are many shoppers by car. Since the mouth cord is long, it cuts 13 to 15 cm and uses it. There is no problem.
This review is about item#89195854.
It is used for storing and harvesting vegetables.
5
From Japan
On 2017-07-25 22:40:35
Six kinds of color tomatoes, eggplants, cucumbers, corn etc. could be harvested, but it is sorry a bit for vegetables to put in people's supermarket bags, if you buy this product and present it very much I was pleased. Ventilation is also good and I use it even at home.
This review is about item#89195854.
Kodama watermelon sling
5
From Japan
On 2017-06-17 22:17:53
I am using it for the hanging of watermelon that I lowered from the 10 ㎝ pitch net. The size is exactly good, it cuts the mouth in 4 directions, it cuts the end to the diagonal of the 10 cm square hole that lowered the watermelon, but it is cheap and easy to use it is good.
This review is about item#89195863.
I use foamed polystyrene as a substitute for a pot bottom stone in the net
4
From Japan
On 2017-04-12 15:17:26
Because the pot bottom stone was heavy, I used the styrofoam box as a substitute by cutting it with a cutter, but since it was troublesome to separate the soil and the foamed polystyrene piece at the time of replanting, put a piece of foamed polystyrene into the net, By placing the soil after making it flat on a bowl or planter, it takes time and effort to replace it, and it is handy because it is much lighter compared to a pot bottom stone.
This review is about item#89195897.
Onion sale
5
From Japan
On 2016-05-24 19:44:00
I think that it is better than FG film without steaming at the high temperature in the future.
This review is about item#89195854.
It will be used to polish the seed
4
From Japan
On 2015-10-25 16:10:35
It is still unused, but I think that you can probably use it as you think.
This review is about item#89195872.
Networking work Removing large foreign matter
5
From Japan
On 2015-04-06 12:03:22
It is attached to the end of the hose and it is used for removing foreign substances of about 1 mm. I found it handy in a rural home center, but it is not sold to the center of Tokyo center.
This review is about item#89195854.

Related Products