Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Capacity (mL) Color Dimension (mm) Material Bottom Diameter (mm) Size (cm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Color Dimension (mm) Material Bottom Diameter (mm) Size (cm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2900 Black 180 Polyethylene 130 - 150 1Pack(100Sheet) 1 18cm Black 89198182 34.99 SGD
In stock
270 - - - 59 8 70 1pack(100sheet) 1 8cm black 89198121 4.99 SGD
In stock
830 - - - 85 12 100 1pack(100sheet) 1 12cm black 89198155 9.99 SGD
In stock
130 - - - 50 6 55 1pack(100sheet) 1 6cm black 89198103 4.99 SGD
In stock
1200 - - - 95 13.5 114 1pack(100sheet) 1 13.5cm black 89198164 14.99 SGD
In stock
1600 - - - 105 15 125 1pack(100sheet) 1 15cm black 89198173 18.99 SGD
In stock
570 - - - 75 10.5 90 1pack(100sheet) 1 10.5cm black 89198146 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Re-planting seedlings
5
From Japan
On 2017-10-16 14:37:52
I was saved because this size was hard to find
This review is about item#89198182.
Used for self-raising seedlings of vegetable garden
5
From Japan
On 2017-07-26 12:04:09
It is a very ordinary polypot. It is not too thin and not too thick, so it seems that you can use it many times.
This review is about item#89198164.
Transplantation from No. 3 pot seedlings to pots
5
From Japan
On 2017-07-20 13:40:32
If you think about just transplanting seedlings, it is cheap in price and no problem.
This review is about item#89198173.
When cutting
5
From Japan
On 2017-06-19 15:54:21
♪ It seems to be strong, very good. I would like to purchase again.
This review is about item#89198121.
Gardening
5
From Japan
On 2016-11-14 20:42:45
It is just right size. I will order again.
This review is about item#89198121.
When sowing sunny lettuce
3
From Japan
On 2016-09-26 15:10:44
I sowed some sunny lettuce, but a little sprout came out and it withered. I thought that home garden was difficult. I think this product does not matter. The price is cheap, the shape is also good.
This review is about item#89198103.
Re-planting seedlings
4
From Japan
On 2016-04-06 20:04:06
There is no difference in use feeling of 13.5 centimeters that I used to use The next size is 18 cm and suddenly the price rises If you have a size of 16.5 cm
This review is about item#89198173.
Cultivating mini tomatoes for ornamental unnecessary standing on the veranda
5
From Japan
On 2015-12-25 11:32:24
After use it can be reused, but when the dirt is bad it is a cheap pot as it is cheap enough to be discarded.
This review is about item#89198173.
I decided to use this large polypot to grow onions seedlings from seeds.
5
From Japan
On 2015-12-11 15:04:28
If onion seedlings are grown to the thickness of the pencil, the harvest is said to be almost certain. However, at home garden, due to the weather and the timing of sale of home centers etc., timing of planting and good seedlings do not match well. For this reason, this year, we tried with polypot, planter, pierced styrofoam box, etc which were small like around 2, but tried with polypot of this size, I was confident that good seedlings could be grown. In fact it will be around September, but before that we will do a leek exercise in green onion seedlings (previously purchased at home centers, as well as onions like the onions) I think. With this, we can plant the onion at the ideal timing with the weather and the growing condition of the seedlings in mind, and if it is good, I think that you will be delighted with your neighbors.
This review is about item#89198182.
Seedling breeding
5
From Japan
On 2015-06-13 09:22:44
I was just fine at reasonable price
This review is about item#89198182.

Related Products