Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Compatible Dimension (mm) Using Available Pot (Range of use) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Dimension (mm) Using Available Pot (Range of use) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene For 10.5cm 380x472x85 Twenty 1Sheet 1 TO-20T 89198453 17.36 SGD
Shipped after 2017-01-23
- - 330x523x65 - 1sheet 1 TO-40T 89198435 12.19 SGD
Shipped after 2017-01-23
- - 323x485x75 - 1sheet 1 TO-24T 89198444 12.19 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
It uses to manage the plastic pot of seedlings grown sowed
5
From Japan
On 2016-07-17 22:29:34
I was saved because there is not so much where the hole tray is sold. It is not perfect, if there is a little more strength, but I think that it is reasonable and from the price.
This review is about item#89198444.
Use put the seedling and pot
3
From Japan
On 2016-05-23 21:19:13
Although the carry leave the seedlings will also feel a little soft I think that can not be helped because they are of such structure, It also created was not found in particular is a problem, Well I think that it would such a thing.
This review is about item#89198444.
Home garden (nursery)
5
From Japan
On 2016-05-16 18:08:34
The seedlings were grown in the home garden has been used as a tray when the issue in Shenzhen City. Carry remains of tray, it has come in handy because it is aligned to the booth.
This review is about item#89198444.
Succulent and cactus of Miniran bowl put (2.5 cun)
5
From Japan
On 2016-04-26 14:45:34
It has brought up a succulent and cactus, in the store was looking on the net a tray that is not selling much. There is a for 9cm (3 suns), but, but the arrangement is Miniran bowl of 2.5 cun, Miniran bowl of 3 cun requires attention because it does not line up with the not put alternately.
This review is about item#89198444.
Vegetables of the nursery, cultivation of ornamental plants
5
From Japan
On 2016-04-13 17:43:15
Puresutera bowl enters firm without a gap, plastic pot round Come to try also was perfect. I want one for deep Puresutera Speaking greed.
This review is about item#89198444.
Raising seedlings
5
From Japan
On 2016-03-30 06:57:40
It was good.
This review is about item#89198444.
We are using seedlings making of vegetables and flowers.
5
From Japan
On 2015-09-19 19:50:06
So it is combined pot and the size is convenient can at once soil purse.
This review is about item#89198435.
Of herb seedlings Ikuo
5
From Japan
On 2015-05-06 14:07:03
It is a no brand but was relieved in the making that was firm. Also we believe the purchase.
This review is about item#89198444.
Transplantation, planting of the first of the plant seedling
5
From Japan
On 2014-09-21 21:45:07
Because of the good compatibility with 7.5 centimeters of the cup, a little take time to remove.
This review is about item#89198435.
Nurturing seedlings
5
From Japan
On 2014-09-19 23:52:20
I am satisfied with the thought as things.
This review is about item#89198444.

Related Products