Buy more than* S$200* and get FREE SHIPPING

CD-USB Receiver

Caution
WAV support is USB only.
Maximum Consumption Current (A)
10
Embedding Dimension (mm)
178W x 50H x 160D
Reception Frequency
(FM part) 76.0MHz to 90.0MHz (100kHz step), (AM part) 522kHz to 1629kHz (9kHz step)
S/N Ratio
105dB(1kHz)
Frequency Characteristics
(CD part) 20Hz to 20kHz (+/- 1dB), (FM part) 30Hz to 15kHz (+/- 3.0dB)
Power Supply Voltage (V)
14.4 (11-16)
Maximum Current (A)
USB/1(DC5V)
Maximum Output (W)
50 x 4
Standard
USB1.1 / 2.0 (full speed compatible)
Weight (kg)
1.1
Specification
[USB] (file system) FAT12/16/32, (MP3 decode) MPEG-1/2 Audio Layer-3 compliant, (WMA decode) Windows Media Audio compliant, (WAV decode) Liner-PCM. [CD section] (dynamic range) 90dB, (MP3 decode) MPEG-1/2 Audio Layer-3 compliant, (WMA decode) Windows Medi
...see all>
Product Options
ADD TO CART
Rated Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 x 4 (4 Ohm, 1kHz, 10% THD or less) 1PC 1 U393 89199975 -
Discontinued
[x]
30 x 4 (4ohm, 1kHz, 10% THD or less) 1PC 1 U393R 89199984 -
Discontinued
[x]
ADD TO CART