Buy more than* S$200* and get FREE SHIPPING

Drain Trap

5.00 (3)
Dimension D (phi mm)
93
Dimension H (mm)
80
Material
Polypropylene
Type
For JH
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JH533-87-50 46762676 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a part ...
5
From Japan
On 2017-12-17 16:02:05
Built for 40 years ... It was hard to remove by heavy rusty steel made of rust.
This review is about item#46762676.
Iron rust used in front of drain outlet has rusted.
5
From Japan
On 2017-05-18 18:43:10
It seems to be semi permanent lightly with material. Cleaning activities became very easy.
This review is about item#46762676.
Because existing one trap was rusty, exchange work
5
From Japan
On 2016-06-29 16:14:01
It is light, and it does not float even if you put water in the trap.
This review is about item#46762676.

Related Products