Buy more than* S$200* and get FREE SHIPPING

Car Wiper Replacement

4.19 (519)
Caution
* Do not use for other than wiper for automobile. * Wipe off completely oil film, foreign matter and dirt which adhere to the window glass surface when installing the wiper.
Type
With the leaf spring
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 400 1PC 1 M-ST-400-6 89200203 4.99 SGD
In stock
6 550 1PC 1 M-ST-550-6 89200264 5.99 SGD
In stock
6 325 1PC 1 M-ST-325-6 89200176 4.99 SGD
In stock
6 425 1PC 1 M-ST-425-6 89200212 5.99 SGD
In stock
6 525 1PC 1 M-ST-525-6 89200255 5.99 SGD
In stock
6 350 1PC 1 M-ST-350-6 89200185 4.99 SGD
In stock
6 375 1PC 1 M-ST-375-6 89200194 4.99 SGD
In stock
8 700 1PC 1 M-STL-700-8 89200307 7.99 SGD
In stock
8 550 1PC 1 M-STL-550-8 89200273 7.99 SGD
In stock
8 600 1PC 1 M-STL-600-8 89200282 7.99 SGD
In stock
8 650 1PC 1 M-STL-650-8 89200291 7.99 SGD
In stock
6 300 1PC 1 M-ST-300-6 89200167 4.99 SGD
In stock
6 450 1PC 1 M-ST-450-6 89200221 5.99 SGD
In stock
6 475 1PC 1 M-ST-475-6 89200237 5.99 SGD
In stock
6 500 1PC 1 M-ST-500-6 89200246 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 322
4 star 85
3 star 43
2 star 29
1 star 40
Review Rating: 4.19
519 Customer Reviews
The reviews are automatic translation.
Cost performance best
3
From Japan
On 2018-04-19 23:19:56
Even cheap, it can be used normally It is a matter how long I can keep
This review is about item#89200264.
Car Maintenance
5
From Japan
On 2018-04-19 20:28:41
Price is cheap and there is nothing to say. I am very satisfied
This review is about item#89200194.
Commuting, everyday
5
From Japan
On 2018-04-18 10:07:07
It was the second purchase. The price was good and I was able to drive comfortably. I plan to replace it every year.
This review is about item#89200185.
car
5
From Japan
On 2018-04-17 20:18:01
The price was cheap and the water repellent effect was good. Extremely satisfied.
This review is about item#89200185.
To the car maintenance ...
4
From Japan
On 2018-04-17 16:56:10
I purchased the wrong size, but it cuts and responds. Installation and so on can also be crisp and can improve Bibiri and is using it without problems. Cospa is nice. Also, I think whether to purchase.
This review is about item#89200185.
For replacement of Honda Acty Truck
5
From Japan
On 2018-04-16 23:17:02
I liked the price of about one-third of the car supplies store, the package which is not excessive, the simplicity which can be chosen only by the length.
This review is about item#89200194.
Replacement part for wiper
5
From Japan
On 2018-04-14 08:24:37
Both performance and quality are sufficient for this price. It is recommended for those who exchange early.
This review is about item#89200221.
Replacement of wiper rubber
4
From Japan
On 2018-04-13 17:26:11
It is repeat purchase. Lifetime seems a little short, but because it is cheap, it will be exchanged once a year. On rare occasions, there seems to be a piece of rubber like silver powder on the window immediately after replacement, there seems to be some things that can be left unwiped, and some were exchanged in one month. If you buy a spare and wipe or water repellency gets worse, it is instant change.
This review is about item#89200194.
Replacement of wiper rubber
5
From Japan
On 2018-04-12 17:53:17
I tried to exchange for the first time on my own. I wonder if there are tricks, I could do it while watching a movie but it would be difficult with only the description of the box. I'm used to learning if you are used to it. The item is water repellent with good touch feeling perfectly.
This review is about item#89200185.
In stock
5
From Japan
On 2018-04-09 20:16:49
I bought it again in stock since it was a very satisfactory product after purchasing last time.
This review is about item#89200185.

Related Products