Buy more than* S$200* and get FREE SHIPPING

Field Valve (T-type handle): hydrant valve for paddy field

4.80 (5)
Mounting Screw
M10
Rated Pressure (MPa)
0.2, 0.2
...see all>
Product Options
ADD TO CART
Type Sprinkling Range (m) Amount of Water (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Sprinkling Range (m) Amount of Water (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full circle Radius 3.3 6.8, 6.8 1PC 1 RA1 89270221 3.99 SGD
In stock
Full circle Radius 4.0 10.1, 10.1 1PC 1 RA5 89270246 3.99 SGD
In stock
Semicircle Radius 3.1 4.7, 4.7 1PC 1 RH1 89270255 3.99 SGD
In stock
Semicircle Radius 5.1 10.3, 10.3 1PC 1 RH4 89270282 6.99 SGD
Shipped after 2018-01-24
corner Radius 4.0 4.0, 4 1PC 1 RQ1 89270291 3.99 SGD
In stock
Full circle Radius 2.7 4.7, 4.7 1PC 1 RA01 89270212 3.99 SGD
In stock
Semicircle Radius 3.3 7.6, 7.6 1PC 1 RH2 89270264 3.99 SGD
In stock
Full circle Radius 2.0 3.9, 3.9 1PC 1 RA0 89270203 3.99 SGD
In stock
Full circle Radius 3.5 9.3, 9.3 1PC 1 RA2 89270237 3.99 SGD
In stock
Semicircle Radius 4.8 8.4, 8.4 1PC 1 RH3 89270273 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Automatic watering
5
From Japan
On 2017-08-05 08:18:22
It is used with the double leg and the set, the diffusion of water is also well not well expanded up to 180 degrees, but I am satisfied (working pressure 0.3 Mpa) It is convinced as a nozzle simple price.
This review is about item#89270255.
Sprinkling water on roof tiles (measures against heat)
5
From Japan
On 2017-05-28 15:00:06
We estimate from the watering situation (watering direction and amount of water), and it seems to be expected for the heat inside the house in the coming summer.
This review is about item#89270203.
Production of wood deck (DIY)
5
From Japan
On 2016-10-14 18:54:40
It was a product as I thought. It is useful for watering under the wood deck. (Dog piss measures)
This review is about item#89270203.
I use it for watering in the garden.
4
From Japan
On 2016-08-09 16:32:48
In our household well pump, water pressure, water volume is small, so we can do it at once because there are things with a little water volume. I think that the goods themselves will fly cleanly.
This review is about item#89270203.
Irrigation equipment for crops
5
From Japan
On 2014-08-05 22:13:36
It is a very easy-to-use item.
This review is about item#89270273.

Related Products