Buy more than* S$200* and get FREE SHIPPING

LED Headlight HL-EL140

4.21 (14)
...see all>
Product Options
ADD TO CART
Operating Time (hours) Light Source Weight (g) Color Brightness (lumen) Light Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Time (hours) Light Source Weight (g) Color Brightness (lumen) Light Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - LED 89.0 x 36.0 x 26.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL140 11998263 29.99 SGD
Shipped after 2018-05-31
- - - - 15 LED 89.0x36.0x26.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL140 30153752 35.99 SGD
Shipped after 2018-06-05
- - - - 15 LED 89.0x36.0x26.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL140 30153743 29.99 SGD
Shipped after 2018-06-05
- - - - 15 LED 89.0x36.0x26.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL140 30153734 29.99 SGD
Shipped after 2018-06-05
- - - - 15 LED 89.0x36.0x26.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL140 30153725 29.99 SGD
Shipped after 2018-06-05
- - - - 15 LED 89.0x36.0x26.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HL-EL140 30153716 29.99 SGD
Shipped after 2018-06-05
(Lit) about 30, (flashing) about 200 One ultra-high brightness white LED 78 (body-batteries only) Black - - 89.0 x 36.0 x 26.5   1PC 1 HL-EL140 89200395 28.99 SGD
Shipped after 2018-05-28
(Lit) about 30, (flashing) about 200 One ultra-high brightness white LED 78 (body-batteries only) Red - - 89.0 x 36.0 x 26.5   1PC 1 HL-EL140 89200422 -
Discontinued
[x]
(Lit) about 30, (flashing) about 200 One ultra-high brightness white LED 78 (body-batteries only) Silver - - 89.0 x 36.0 x 26.5   1PC 1 HL-EL140 89200404 28.99 SGD
Shipped after 2018-05-28
(Lit) about 30, (flashing) about 200 One ultra-high brightness white LED 78 (body-batteries only) Blue - - 89.0 x 36.0 x 26.5   1PC 1 HL-EL140 89200431 -
Discontinued
[x]
(Lit) about 30, (flashing) about 200 One ultra-high brightness white LED 78 (body-batteries only) White - - 89.0 x 36.0 x 26.5   1PC 1 HL-EL140 89200413 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
A night bicycle
4
From Japan
On 2017-11-30 17:51:56
It is bright and long-lasting with 2 AA, but it is exclusively for alkaline batteries so that you can keep the maintenance fee It will be nice if it comes to use that you can use Enel.
This review is about item#89200395.
On commuting
5
From Japan
On 2017-09-21 14:24:04
Very bright and visibility, safe driving is done.
This review is about item#89200404.
Bicycle at night driving
5
From Japan
On 2017-08-24 00:36:17
Considering from the price it is a very bright light. Moreover, it is light and compact. Recently, the rechargeable ceremony is getting more, but considering the case where it has run out on the road, the AA battery type is safe. One improvement point I think that it will be hard to come off if the battery exchange cap is slightly tight. Monotaro 's dealings are very smooth, many campaigns and coupons, and I am glad that there are many good deals.
This review is about item#89200395.
It is due to be a bicycle plan.
4
From Japan
On 2017-05-02 16:38:00
Although another person was also written, I think that the irradiation range may be slightly wider just enough for luminous intensity.
This review is about item#89200395.
Used when bike commuting
5
From Japan
On 2017-02-04 20:53:25
I like it very bright and stylish. Running at night is safe.
This review is about item#89200404.
Bicycle running
5
From Japan
On 2016-01-10 19:10:49
It was brighter and relieved than I expected. It is about enough for town use
This review is about item#89200422.
Mountain biking in use
5
From Japan
On 2015-12-20 17:42:52
It is bright, the body color is red and the appearance is also satisfactory.
This review is about item#89200422.
As a cross bike accessory
5
From Japan
On 2015-10-16 20:27:07
It is satisfactory to buy goods with a proven track record on the manufacturer's products.
This review is about item#89200413.
Mounting on a bicycle
5
From Japan
On 2015-06-26 20:27:45
I use it for cross bikes. It is cheaper than the others, but because it is in units of tens of yen, cost performance will be enough.
This review is about item#89200395.
Cycling, driving on the roadway
1
From Japan
On 2015-03-29 16:12:53
I bought it as a new model that was 5 times brighter than the previous model, but the bright range is abnormally narrow. It is bright only 1 m ahead 10 m ahead and the other is totally dark, so it will not be usable. It seems that this is likely to lead to accidents, is not it the manufacturer's return level? I purchased and lost.
This review is about item#89200431.

Related Products