Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube File Eco

5.00 (1)
Material (cover)
PP film paste
External Dimensions (Width x Height) (mm)
213 x 267
Core Material
Waste paper pulp
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
B5 vertical
Specification
Spine can be replaced/One side open binding
Accessories
Color partition card (5 mountain-pair) with
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Color Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Color Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Blue 20 35 1PC 1 Fu-E621B 35688195 -
Discontinued
[x]
400 Blue 40 55 1PC 1 Fu-E641B 35688222 16.99 SGD
Shipped after 2018-06-21
400 Silver 40 55 1PC 1 Fu-E641C 35688231 22.99 SGD
Shipped after 2018-06-21
600 Blue 60 75 1PC 1 Fu-E661B 35688265 16.99 SGD
Shipped after 2018-06-21
300 Blue 30 45 1PC 1 Fu-E631B 35688213 16.99 SGD
Shipped after 2018-06-21
500 Silver 50 65 1PC 1 Fu-E651C 35688256 22.99 SGD
Shipped after 2018-06-21
200 Silver 20 35 1PC 1 Fu-E621C 35688204 -
Discontinued
[x]
500 Blue 50 65 1PC 1 Fu-E651B 35688247 16.99 SGD
In stock
800 Blue 80 95 1PC 1 Fu-E681B 35688274 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Integrated management of past documents and materials
5
From Japan
On 2013-04-02 16:27:39
The document shelf was buried with a thin file, but thanks to the wide file (this time), we were able to afford space. It is also useful for summarizing similar documents. Because it is expensive, we plan to replenish it on time.
This review is about item#35688274.

Related Products