Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Thickness (mm) Package Size (mm) Length (cm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness (mm) Package Size (mm) Length (cm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 240x80 20 67 200 1set(10pc) 1 - 07495346 4.99 SGD
In stock
- 4 - - 67 200 1bag(100pc) 1 100 pieces 22565156 42.99 SGD
In stock
PVC coated iron wire - - 20 - - 1Bag(40PC) 1 40PC 89208147 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Multi hold down
5
From Japan
On 2017-09-13 21:37:59
It is firmer than the one purchased at the home center and it is easy to use. I thought about ordering again.
This review is about item#89208147.
Sheet retainer
5
From Japan
On 2017-09-10 13:57:50
Because it is thick and solid, it is hard to bend and is easy to use.
This review is about item#89208147.
Used for sunlight sheet holding of fruit
5
From Japan
On 2017-06-13 21:39:16
It is strong, cheap outstandingly compared with other companies. Since it is a consumable item, it is useful for bulk buying.
This review is about item#22565156.
Used to hold down the black multi in the field
4
From Japan
On 2017-05-30 23:49:58
Very easy to use, however, because it is a little long, I cut it by 2 centimeters and use it.
This review is about item#22565156.
For insect net protection
5
From Japan
On 2017-05-28 22:00:13
Insufficient hold down if insufficient to damage insects. It is safe to be able to buy a lot.
This review is about item#22565156.
Used to hold down the black multi in the field
5
From Japan
On 2017-05-08 21:25:27
I am using 100 or more, but it is very easy to use.
This review is about item#89208147.
To hold down the seat
5
From Japan
On 2017-04-10 10:17:00
Relaxed because you can secure the seat firmly than I expected
This review is about item#89208147.
Holding a sheet
3
From Japan
On 2017-04-08 20:27:27
It was hard to use when insect repellent nets were piled up. Multi-oriented
This review is about item#89208147.
Temporary holding of the weed control sheet
1
From Japan
On 2016-11-10 20:33:54
There is no strength too much, and if it is a stone in the ground, it will turn out as if it is curved. It is specially designed for fields.
This review is about item#89208147.
Multi hold down
5
From Japan
On 2016-09-09 20:43:15
It is repeat purchase. It is useful for multi-presser.
This review is about item#89208147.

Related Products