Buy more than* S$200* and get FREE SHIPPING

Plant Protection Plastic Sheet

4.50 (8)
Thickness (mm)
0.1
Material
PVC
...see all
Product Options
ADD TO CART
Dimensions (Width x Length) (m) Color Width (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (m) Color Width (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.35x10 Transparency - - 1Roll 1 0.1mmx1.35mx10m 89208497 41.60 SGD
In stock
1.85x10 Transparency - - 1Roll 1 0.1mmx1.85mx10m 89208515 51.14 SGD
In stock
- - 1.85 5 1roll 1 0.1mm x1.85m x5m 89208524 31.47 SGD
In stock
- - 1.35 5 1roll 1 0.1mm x1.35m x5m 89208506 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Rain-free tomatoes
4
From Japan
On 2017-05-20 05:30:52
The thickness of the seat is fine, but for 1.85 m I want 2.15 m short for the width a little bit
This review is about item#89208524.
Lettuce vinyl tunnel hanging
5
From Japan
On 2017-03-11 18:13:36
Vinyl is thick and strong against cold It is good to grow lettuce. Because it is easier to use than the surrounding vinyl, I use it conveniently.
This review is about item#89208515.
Rechanging simplified greenhouse of veranda foliage plant
4
From Japan
On 2016-11-27 11:17:09
Wide size is convenient to use and convenient. Also, the sheet thickness is moderate, and it is easy to cut and paste.
This review is about item#89208515.
Tomato House's rain shoots
5
From Japan
On 2016-06-14 15:14:04
I continued to purchase it last time. I am satisfied.
This review is about item#89208524.
Growing vegetable seedlings with temperature regulation
4
From Japan
On 2016-03-14 11:45:40
Experience, agricultural vi is a bottleneck of work accompanying opening and closing (opening / folding), but this product seems to be relatively smooth.
This review is about item#89208515.
Used for vinyl sheets of house
5
From Japan
On 2015-11-21 19:22:20
Rainwater accumulated in the dent but I could not tear it. It is likely to last long.
This review is about item#89208515.
Workplace partition
5
From Japan
On 2015-07-30 08:32:41
It is a solid feeling and very good feeling than I thought. I intended to disposable in the season, but it seems to be in a while.
This review is about item#89208506.
Rain-free cultivation of tomato
4
From Japan
On 2014-06-06 22:44:45
Hard to put out of packaging bags
This review is about item#89208515.

Related Products