Buy more than* S$200* and get FREE SHIPPING

Flower Pot Net

5.00 (2)
Purpose
As a nets for pot bottom of pot, planter, etc.
Color
Black
Dimension (mm)
500x1000
Material
PE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 50cmx100cm 89208752 6.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Re-planting bonsai
5
From Japan
On 2017-07-07 18:19:13
It was convenient because it can be freely cut according to the size of the pot bottom hole of the flowerpot.
This review is about item#89208752.
For pot bottom / combined with palm real mat
5
From Japan
On 2014-10-30 15:57:44
I used it for the bottom of a wooden box. I am saved because I can not see such a big one. Also, I combined a pot cover made of iron with a palm fruit mat, and made a planter. I planted violet seedlings on this. Well, I am satisfied with my self - showed.
This review is about item#89208752.

Related Products