Buy more than* S$200* and get FREE SHIPPING

KNURLED KNOBS

5.00 (1)
Surface Processing
Nickel plating
Material
Copper (Cu)
...see all>
Product Options
ADD TO CART
Plate Thickness (mm) Weight (g) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension f (phi mm) Dimension F (mm) Dimension e (phi mm) Dimensions A (mm) Capacity (A) Dimensions a (mm) Dimension G(mm) Dimension d (mm) Dimensions b (mm) Dimensions L (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Plate Thickness (mm) Weight (g) Dimension W (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension f (phi mm) Dimension F (mm) Dimension e (phi mm) Dimensions A (mm) Capacity (A) Dimensions a (mm) Dimension G(mm) Dimension d (mm) Dimensions b (mm) Dimensions L (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
6, 6 333.8, 333.8 25, 25 15, 15 29, 29 -, - 15, 15 13, 13 -, - 8.5, 8.5 12, 12 270, 270 12-M4, 12-M4 -, - -, - -, - 250, 250 1PC 1 89207361 35.99 SGD
Shipped after 2018-05-31
5, 5 80.1, 80.1 12, 12 15, 15 24, 24 -, - 6, 6 6.5, 6.5 -, - 6.5, 6.5 6, 6 120, 120 7-M4, 7-M4 -, - -, - -, - 150, 150 1PC 1 89207334 13.99 SGD
In stock
6, 6 480.6, 480.6 30, 30 25, 25 30, 30 20, 20 23, 23 13, 13 15, 15 9, 9 12, 12 300, 300 2-M8, 2-M8 30, 30 16-M5, 16-M5 2-M6, 2-M6 300, 300 1PC 1 89207377 58.99 SGD
Shipped after 2018-05-31
6, 6 267.0, 267 20, 20 22, 22 30, 30 15, 15 20, 20 9, 9 10, 10 9, 9 8, 8 225, 225 3-M6, 3-M6 -, - -, - 8-M5, 8-M5 250, 250 1PC 1 89207352 31.99 SGD
Shipped after 2018-05-31
3, 3 60.0, 60 15, 15 15, 15 16, 16 -, - 6, 6 8.5, 8.5 -, - 6.5, 6.5 7, 7 100, 100 8-M4, 8-M4 -, - -, - -, - 150, 150 1PC 1 89207325 12.99 SGD
In stock
6, 6 160.2, 160.2 15, 15 15, 15 28, 28 -, - 15, 15 8.5, 8.5 -, - 8.5, 8.5 9, 9 200, 200 9-M4, 9-M4 -, - -, - -, - 200, 200 1PC 1 89207343 24.99 SGD
Shipped after 2018-05-31
8, 8 747.6, 747.6 30, 30 25, 25 30, 30 20, 20 23, 23 13, 13 15, 15 9, 9 12, 12 400, 400 2-M8, 2-M8 35, 35 16-M5, 16-M5 2-M6, 2-M6 350, 350 1PC 1 89207386 65.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Solar panel power supply
5
From Japan
On 2017-06-02 22:30:03
Things were made beautifully. The output of 10 charge controllers from the solar panel is sent to the battery all together. Until now I used a terminal block to make use of crossing, but I used earth bar so that high current can flow efficiently. Although the price is high, work is also easier than the terminal block, efficiency is also good, so its value is on.
This review is about item#89207325.

Related Products