Buy more than* S$200* and get FREE SHIPPING

Link Chain for Chain Slings

5.00 (1)
Outer Width b (mm)
21.8
Breaking Load (kN)
56.5
Chain Pitch (P)(mm)
18
Weight (kg/m)
0.8
Wire Diameter (phi mm)
6
Working Load (t)
1.1
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 1pc 1 SV2060-3000 89207562 109.99 SGD
Shipped after 2018-01-22
500 1PC 1 SV2060-500 89207517 16.99 SGD
Shipped after 2018-01-22
4000 1PC 1 SV2060-4000 89207587 139.99 SGD
Shipped after 2018-01-22
1000 1PC 1 SV2060-1000 89207526 35.99 SGD
Shipped after 2018-01-22
5000 1pc 1 SV2060-5000 89207605 169.99 SGD
Shipped after 2018-01-22
2500 1pc 1 SV2060-2500 89207553 84.99 SGD
Shipped after 2018-01-22
3500 1pc 1 SV2060-3500 89207571 119.99 SGD
Shipped after 2018-01-25
1130 1pc 1 SV2060 x1130 46531248 37.99 SGD
Shipped after 2018-01-26
4500 1pc 1 SV2060-4500 89207596 139.99 SGD
Shipped after 2018-01-25
2000 1pc 1 SV2060-2000 89207544 68.99 SGD
Shipped after 2018-01-22
1500 1PC 1 SV2060-1500 89207535 52.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gun rocker - and used to tie the pillar
5
From Japan
On 2014-11-04 16:38:51
I tried using the cancer locker and pillars and tying up. As I imagined it is sturdy and I think that it is best for a thief.
This review is about item#89207544.

Related Products