Buy more than* S$200* and get FREE SHIPPING

Link Chain for Chain Slings

5.00 (1)
Outer Width b (mm)
25.9
Breaking Load (kN)
77
Chain Pitch (P)(mm)
21
Weight (kg/m)
1.1
Wire Diameter (phi mm)
7
Working Load (t)
1.5
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4500 1pc 1 SV2070-4500 89207693 139.99 SGD
Shipped after 2018-01-24
5000 1pc 1 SV2070-5000 89207702 159.99 SGD
Shipped after 2018-01-24
2500 1pc 1 SV2070-2500 89207657 88.99 SGD
Shipped after 2018-01-24
3500 1pc 1 SV2070-3500 89207675 119.99 SGD
Shipped after 2018-01-24
3000 1pc 1 SV2070-3000 89207666 109.99 SGD
Shipped after 2018-01-24
1500 1PC 1 SV2070-1500 89207632 58.99 SGD
In stock
2000 1PC 1 SV2070-2000 89207641 71.99 SGD
In stock
500 1PC 1 SV2070-500 89207614 17.99 SGD
In stock
1000 1PC 1 SV2070-1000 89207623 36.99 SGD
In stock
4000 1PC 1 SV2070-4000 89207684 149.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cutting down, I use the sling wire connected between the lever hoist.
5
From Japan
On 2017-03-24 16:42:58
It is heavy, but the quality is solid, so you can use it with confidence.
This review is about item#89207666.

Related Products