Link Chain for Chain Slings
(2)
|
|
- Outer Width b (mm)
- 29
- Breaking Load (kN)
- 101
- Chain Pitch (P)(mm)
- 24
- Weight (kg/m)
- 1.4
- Wire Diameter (phi mm)
- 8
- Working Load (t)
- 2
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
2 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Stone hanging
From Japan
On 2015-03-05 20:18:10
It may be a lack of study, but if there is more detail
Substitution of bike anti-theft chain
From Japan
On 2014-10-06 19:08:43
It is different from the original usage, but we use it because we can expect a considerable strength. I do not know the result yet (bitter smile)
Customers Who Bought This Item Also Bought
Related Products