Buy more than* S$200* and get FREE SHIPPING

Link Chain for Chain Slings

4.00 (2)
Outer Width b (mm)
35
Breaking Load (kN)
160
Chain Pitch (P)(mm)
30
Weight (kg/m)
2.2
Wire Diameter (phi mm)
10
Working Load (t)
3.2
...see all
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4000 1pc 1 SV2100-4000 89207885 249.90 SGD
Shipped after 2017-09-26
5000 1pc 1 SV2100-5000 89207903 319.90 SGD
In stock
2500 1pc 1 SV2100-2500 89207851 159.90 SGD
Shipped after 2017-09-26
3000 1pc 1 SV2100-3000 89207867 179.90 SGD
In stock
3500 1pc 1 SV2100-3500 89207876 189.90 SGD
Shipped after 2017-09-26
1000 1PC 1 SV2100-1000 89207824 62.68 SGD
In stock
2000 1pc 1 SV2100-2000 89207842 119.90 SGD
Shipped after 2017-09-27
4500 1pc 1 SV2100-4500 89207894 249.90 SGD
Shipped after 2017-09-26
500 1PC 1 SV2100-500 89207815 32.76 SGD
In stock
1500 1pc 1 SV2100-1500 89207833 90.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I tried using it instead of a sling
3
From Japan
On 2016-07-01 17:16:32
It is sufficient for durability and load resistance, but it is rusted because it is not plated
This review is about item#89207815.
Hanging iron plate
5
From Japan
On 2015-02-16 15:39:44
I used wire slings until now, but I am very satisfied with a chain sling.
This review is about item#89207824.

Related Products