The reviews are automatic translation.
Removal of dust in the water
From Japan
On 2018-04-06 14:39:41
In 2 months after purchasing it cracked into the outer container and it got to leak. The water pressure is 5 atm.
Irrigation of crops
From Japan
On 2017-08-23 06:04:07
I can use it without any problems. Easy maintenance, especially water leakage. I am very satisfied with the price.
Used when spraying vegetables of farm work.
From Japan
On 2017-08-19 20:52:26
It would be appreciated if there was a filter reserve. Because clogging occurs frequently to use agricultural water. (Please let me know if you know the spare product name.)
It is for sand for domestic water
From Japan
On 2017-05-12 15:07:57
Easy to maintain and easy to maintain. Easy to install
Rice growing seedling spraying
From Japan
On 2017-04-22 07:52:16
I use this filter to prevent clogging due to garbage entering the sprinkler to sprinkle using the sprinkler from the ceiling of the greenhouse. The water pressure is used without problems without decompression. It is convenient when draining water from piping (PVC pipe) because it has a valve.
Try as a filter of a mini sprinkler in the house (Mizusawa)
From Japan
On 2017-04-17 19:07:22
Easy to install, easy to drain from the bottom, easy to maintain, easy to maintain because it is almost without a memorial.
House cucumber watering time
From Japan
On 2017-04-13 23:55:03
Used in conjunction with a tube filter with Sumisansei M - 03. I can use it without problems for now. Because we use groundwater and use it, water is cloudy and impurities are mixed. I purchased it because I was uneasy about clogging. It is comfortable without water leakage.
Used for garbage overrun of irrigation equipment
From Japan
On 2017-03-06 18:59:59
I think that if there is a coarse mesh of the filter as an option because it is used for sprinkler.
Foreign matter removal of submersible pump
From Japan
On 2017-01-27 15:28:46
I hope it does not cause deterioration due to ultraviolet rays in outdoor use.
For agriculture
From Japan
On 2016-11-04 18:21:35
Since there was a gap in the mesh part, it is low price, so how about this neighborhood?