Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rising Mac

4.21 (14)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Chest Measurement (cm) Size Appliable Chest Measurement (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Total Length (cm) Waist (cm) Clothes Length (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Size Appliable Chest Measurement (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Total Length (cm) Waist (cm) Clothes Length (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
114 S 78-86 80 64-74 155-165 101 102 69 71 1pc 1 AS-5300 89293644 42.99 SGD
Shipped after 2018-06-25
120 L 90-98 84 78-88 170-180 107 106 75 75 1pc 1 AS-5300 89293723 43.99 SGD
Shipped after 2018-06-25
123 LL 96-104 86 86-96 175-185 110 109 78 78 1pc 1 AS-5300 89293671 43.99 SGD
Shipped after 2018-06-25
127 EL 102-110 90 94-104 175-185 114 114 83 82 1pc 1 AS-5300 89293687 43.99 SGD
Shipped after 2018-06-25
130 4L 108-122 92 102-112 180-185 117 117 86 84 1pc 1 AS-5300 89293696 43.99 SGD
Shipped after 2018-06-25
114 S 78-86 80 64-74 155-165 101 102 69 71 1pc 1 AS-5300 89293705 42.99 SGD
Shipped after 2018-06-25
130 4L 108-122 92 102-112 180-185 117 117 86 84 1pc 1 AS-5300 89293811 43.99 SGD
Shipped after 2018-06-25
117 M 84-92 82 72-80 160-170 104 103 72 73 1pc 1 AS-5300 89293653 42.99 SGD
Shipped after 2018-06-25
120 L 90-98 84 78-88 170-180 107 106 75 75 1pc 1 AS-5300 89293662 43.99 SGD
Shipped after 2018-06-25
117 M 84-92 82 72-80 160-170 104 103 72 73 1pc 1 AS-5300 89293714 44.99 SGD
Shipped after 2018-06-25
123 LL 96-104 86 86-96 175-185 110 109 78 78 1pc 1 AS-5300 89293732 43.99 SGD
Shipped after 2018-06-25
127 EL 102-110 90 94-104 175-185 114 114 83 82 1pc 1 AS-5300 89293741 43.99 SGD
Shipped after 2018-06-25
130 4L 108-122 92 102-112 180-185 117 117 86 84 1pc 1 AS-5300 89293757 43.99 SGD
Shipped after 2018-06-25
114 S 78-86 80 64-74 155-165 101 102 69 71 1pc 1 AS-5300 89293766 42.99 SGD
Shipped after 2018-06-25
117 M 84-92 82 72-80 160-170 104 103 72 73 1pc 1 AS-5300 89293775 42.99 SGD
Shipped after 2018-06-25
120 L 90-98 84 78-88 170-180 107 106 75 75 1pc 1 AS-5300 89293784 42.99 SGD
Shipped after 2018-06-25
123 LL 96-104 86 86-96 175-185 110 109 78 78 1pc 1 AS-5300 89293793 43.99 SGD
Shipped after 2018-06-25
127 EL 102-110 90 94-104 175-185 114 114 83 82 1pc 1 AS-5300 89293802 42.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
As mowing rainbow
5
From Japan
On 2018-06-09 16:34:24
In order to use it as a wing, in order to wear it from the suits, it had to be a big size, I was looking for it all the time. Even though I found it, I was hesitating because it cost more than 6,000 yen, but I am satisfied because I bought it cheaply.
This review is about item#89293757.
Commuting at a scooter
5
From Japan
On 2018-06-09 15:44:13
Although it is still used three times, first impression, the width of the hem of the bun, It is slightly thin, I think the thickness is good for the summer. There is a good ingenuity that has never existed, inside of the front zipper Because there is return, rain which entered from the fastener seems to flow well down well. I saw this way for the first time.
This review is about item#89293793.
Outdoor operation in case of rain
3
From Japan
On 2018-03-23 15:32:10
Choose as a cheap and durable one because it is in an environment of high risk of breakage. It's a bit disappointing as it got higher than before.
This review is about item#89293662.
During motorcycle operation
4
From Japan
On 2017-08-18 16:37:20
I ordered it for summer use. It is solid with respect to light weight, price is also inexpensive and satisfactory.
This review is about item#89293662.
I wanted a yakke
3
From Japan
On 2017-02-03 14:53:34
I searched and ordered Yakke top and bottom. It is regrettable that Kappa will be displayed although I wanted Yakke.
This review is about item#89293696.
Maintenance of machine
4
From Japan
On 2016-11-23 21:15:59
Well ~ This price is a better one · I have only worn it once,
This review is about item#89293653.
For motorcycles
4
From Japan
On 2016-04-19 16:28:22
Should have had one size up. The goods themselves are very well made.
This review is about item#89293671.
Outside work
1
From Japan
On 2016-04-17 08:29:52
It is heavy rain outside, and it is raining during the rain coat.
This review is about item#89293653.
For myself
5
From Japan
On 2015-12-29 03:34:18
You can purchase it with confidence without seeing the actual thing in a short time.
This review is about item#89293802.
Motorcycle commuting
5
From Japan
On 2015-10-24 23:47:16
We are using it until October in Hokkaido. If it is wearing a warm clothes in rain and snow, it does not pass the wind, so it is warm and useful. It seems that it is hard to steak because the inside is also a mesh. The quality is good, unlike the items sold at home prices such as home sweaters at this price. There is a plastic button to tighten so as not to put rain breeze on the wrist, but because it is on the inside, I thought that you could improve the difficulty to stop a bit.
This review is about item#89293741.

Related Products