Buy more than* S$200* and get FREE SHIPPING

Battery Jump Starter

3.80 (5)
Caution
Not available to use this product when the vehicle battery is over discharge or in a degraded state.
Purpose
Gasoline cars by 3000cc
Discharge Rate
0.02
Compatible Battery
12V
Rechargeable Number
About 500 times
Built-in Battery
4.5Ah
Functions
LED work light (both sides), USB power output 5V / 2A, reverse connection when safety protection circuit, high temperature / overcharge / over-current protection circuit, charge boost feature
Dimensions (Width W x Height H x Depth D) (mm)
190 x 45 x 135
Cable Length (m)
0.5
Weight (g)
800 (booster cable, I except adapter)
Compatible
To gasoline cars 3000cc
Accessories
Booster cables, AC100V adapter, DC12V adapter, carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR001S 89248801 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
It goes up battery
5
From Japan
On 2015-10-17 19:34:08
It is very easy-to-use products at lightweight.
This review is about item#89248801.
When the battery goes up, for emergency
5
From Japan
On 2015-10-14 15:45:05
May be lightly, start-up is also no problem.
This review is about item#89248801.
For car maintenance
5
From Japan
On 2015-02-17 15:52:18
Unlike battery pack until now, light and carry you like effortless. Of course, performance is also not to say. And we have those of similar such a performance, but I think that definitive This product is the most reliable.
This review is about item#89248801.
Jump of battery up of car
1
From Japan
On 2015-02-13 11:20:05
Opening of the clamp portion is not firmly bite to the small terminal. With the use of about once a month, it is no longer used at all in the one and a half years. Well even if the charge does not turn even cell of mini-cars. I think that it is disposable products in about one year.
This review is about item#89248801.
The battery-up of the vehicle
3
From Japan
On 2015-02-04 13:29:10
Battery-up of the house of the car was purchased because there several times a year. Since the cable clamp portion of the accompanying does not open only 20mm at the positive side, but the battery of the B terminal fine pole specifications that are used, such as in the light car was Hasame from the terminal outside, is an ordinary car of Toyota, but D terminal thick pole specification there is no place where Hasameru in the car, remove the terminal, was used on both sides of the vertical. It is very unfortunate for the ready-to-use if you open after 5mm examine Terminal size position of commercial vehicles. Usage is simple and ON the power supply, ON a jump start button, this is so easy to take by multiplying the engine. It is convenient and very lightly considering that you have been using your cable alongside another car until now. For your reference
This review is about item#89248801.

Related Products