Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Battery Jump Starter

Caution
Not available to use this product when the vehicle battery is over discharge or in a degraded state.
Purpose
Gasoline cars by 6000cc. Diesel car by 3500cc
Discharge Rate
0.02
Compatible Battery
12V
Rechargeable Number
About 500 times
Built-in Battery
9.0Ah
Functions
LED work light (both sides), USB power output 5V / 2A, reverse connection when safety protection circuit, high temperature / overcharge / over-current protection circuit, charge boost function, memory backup, cigar socket power output 12V / 7.5A
Dimensions (Width W x Height H x Depth D) (mm)
190 x 45 x 160
Cable Length (m)
0.5
Weight (g)
1220 (booster cable, I except adapter)
Compatible
To gasoline cars 6000cc, up to 3500cc diesel vehicles
Accessories
Booster cables, AC100V adapter, DC12V adapter, carrying case, OBDⅡ connector for memory backup
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR003S 89248817 554.26 SGD
In stock
ADD TO CART

Related Products