Buy more than* S$200* and get FREE SHIPPING

Aluminum Foil

4.67 (3)
Dimensions (Width x Length) (cm x m)
30x50
Thickness (microm)
11
Weight (g/pc)
502
Width (cm)
30
Length (m)
50
Material
Aluminum
Specification
Plastic edge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4326232 89271481 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used at the time of sterilization
4
From Japan
On 2016-01-16 14:43:25
It is easy to handle. In another aluminum foil that had been the previous year use was troubled may occasionally white powder is attached, but there is no such thing. As the point where I want to improve, aluminum foil compared to the third-party is it is that hard to cut slightly. Thanking you in advance.
This review is about item#89271481.
kitchen
5
From Japan
On 2015-08-12 01:12:27
Ease of use is good. I also like the calm colors and patterns outer box.
This review is about item#89271481.
Biology experiment
5
From Japan
On 2014-10-30 16:43:04
Cheaper compared with the goods of the same size, the length of the other manufacturers. Box is not firmly without jumping out of the core, not far dissatisfaction points.
This review is about item#89271481.

Related Products