Buy more than* S$200* and get FREE SHIPPING

Potato Paper Bag

Wedge (mm)
30
Mass (g/sheet)
1.5
Paper Quality
Oil bleached 50g / m2
Dimensions (Width W x Height H) (mm)
90x110
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Sheet) 1 4162001 89271926 -
Discontinued
[x]
ADD TO CART

Related Products