Mini Long-Distance Spray Gun
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Fruit trees, paddy fields, standing trees of vegetables, cleaning.
- Output (kW/rpm , PS/rpm)
- 2.9/4.0
- Bore Hole Diameter( phi mm )
- 2.5
- Pattern
- Direct / cone / long-distance
- Suction Amount (L/min)
- More than 25
- Functions
- Stop function, switching function
- Maximum Pressure (MPa)
- 3.0
- Body Weight (g)
- 680
- Type
- Power
- Overall Length (mm)
- 750
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Control work
From Japan
On 2016-06-28 18:55:46
It was as expected. I am satisfied.
Farm control
From Japan
On 2016-06-19 10:50:26
The total length is short and easy to handle, spray amount can be adjusted at hand and it is very good to be able to fly far.
Related Products