Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ziploc Freezer Bag

5.00 (2)
Cold Resistance Temperature (deg C)
-70
Dimensions (Vetical x Horizontal) (mm)
196x177
Type
W zipper
Size
Middle
Thickness (mm)
0.068
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(40Sheet) 1 M 89288692 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage container
5
From Japan
On 2014-11-18 19:16:39
It is truly a product of Asahi Kasei Zipper part is also solid and it is very easy to use. It is recommended as it can be stored securely
This review is about item#89288683.
For soil collection
5
From Japan
On 2014-05-02 13:15:19
It was as expected.
This review is about item#89288692.