Buy more than* S$200* and get FREE SHIPPING

Aluminum Laboratory Jack

4.30 (10)
Purpose
Height adjustment of research equipment., Height adjustment of research equipment.
Rubber Feet
(Bottom diameter) 22mm, (height) 1.7mm
Minimum Height (mm)
57
Maximum Height (mm)
250
Top Plate Size (mm)
150x150
Withstand Load (kg)
About ten
Color
Blue
Weight (kg)
About 1.2
Material
(Top plate / telescopic part) aluminum [oxidation treatment], (connecting shaft portion) steel plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 89289304 71.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Incorporated into measuring mechanism adjustment mechanism
5
From Japan
On 2017-10-28 18:49:13
We used a function to adjust the height quickly to our own developed measuring instrument and used it. We drilled holes in the lab jacks up and down according to the mounting hole of the equipment. (It was good that we could easily process because it is made of aluminum.)
This review is about item#89289304.
A table for adjusting the thickness of the member of the small drum sander.
2
From Japan
On 2017-04-28 19:29:29
At this price, it is obvious that it is impossible to ask for accuracy, but level is mandatory. However, it is a duty to put out the level as it is from the structure. I wish it had adjustment screws in the four corners, but ... (I added it on my own.)
This review is about item#89289304.
During chemistry experiment
5
From Japan
On 2017-04-21 15:11:00
Previously, I used a stainless steel jack, but this product is lightweight so it's easy to carry.
This review is about item#89289304.
During shooting and maintenance of the product
5
From Japan
On 2017-03-16 21:45:47
Being lightweight firmly, it was a top board size, just a working range.
This review is about item#89289304.
Measurement jig
4
From Japan
On 2016-07-13 09:00:15
I will move as if you are rattling, if you apply force with your hands. It is not that solid, is it enough for height adjustment? There was no description in the product information and there was no drawing available for inquiries, but there is a screw hole in the back right side of the stage when the handle is in front. Screw hole for "camera screw" called "3 / 8-16 UNC (inch)" "thick screw / large screw" with a screw diameter of about 9 mm. I think that it is quite important information.
This review is about item#89289304.
I do not use it for work but fishing of hobbies (electric reel placement stand of felt fish) I have not used it yet.
4
From Japan
On 2016-04-22 18:01:24
It is good to carry around a bit more lightly (but I am satisfied with the size / height.The price is doubled for the items sold at the fishing gear shop)
This review is about item#89289304.
As an elevator for work
5
From Japan
On 2016-02-15 17:01:10
It's wonderful because it is light, durable and cheap, as it has all three races.
This review is about item#89289304.
Use as a portable variable stage
5
From Japan
On 2015-11-25 20:01:25
It is lightweight and made firmly and it feels good.
This review is about item#89289304.
Support of mounting parts
5
From Japan
On 2014-11-02 13:49:27
I am using it for the assembly of furniture etc, but since it can adjust the height in millimeters it is very handy when working alone. If you request more options such as size and height, the application may spread.
This review is about item#89289304.
car's
3
From Japan
On 2014-10-05 18:47:29
I did not think it was as user-friendly as I thought. Perhaps it will be dusty in the tool storage space.
This review is about item#89289304.

Related Products