Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mesh Umbrella Stand

3.67 (3)
Storage Capacity (pcs)
About ten
Outside Dimension (depth D x Width W x Height H) (mm)
210x210x435
Type
Squareness
Color
Silver
Weight (kg)
1
Material
(Body) steel mesh (the powder coating), (saucer) play PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WAR-2242SSL 89289322 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Umbrella stand
5
From Japan
On 2015-12-08 14:59:45
no problem
This review is about item#89289322.
Umbrella stand
1
From Japan
On 2015-06-29 15:21:26
Lid of the bottom was not attached.
This review is about item#89289322.
For business
5
From Japan
On 2015-06-23 16:11:02
It is small size umbrella stand in the price accordingly, but there may be unexpected sense of stability.
This review is about item#89289322.