Buy more than* S$200* and get FREE SHIPPING

Air Gauge

3.96 (69)
Caution
* Do not use of other than the tire gauge., * Do not use of other than the tire gauge.
Minimum Scale Value (KPa)
10
Dimensions (Width W x Height H x Length L) (mm)
53x27x118
Measuring Range (kPa)
0-600
Pricision
+/-10kPa
Weight (g)
110
Material
Steel, zinc, brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-6073 89289435 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 15
3 star 10
2 star 3
1 star 7
Review Rating: 3.96
69 Customer Reviews
The reviews are automatic translation.
Used for Kubota tractor. Used for passenger cars.
5
From Japan
On 2018-04-07 17:55:37
I am satisfied very well though it is inexpensive. I look forward to working with you.
This review is about item#89289435.
Air check of motorcycle
5
From Japan
On 2018-04-02 15:24:43
I used it when checking the tires of a motorcycle. There was no problem in use, it was very affordable.
This review is about item#89289435.
To control the vacancy pressure of the tire
2
From Japan
On 2018-03-20 00:14:56
Somewhat dissatisfied with the construction of the product. I feel like it will be broken if I drop it.
This review is about item#89289435.
Tire air pressure check of company car
5
From Japan
On 2018-03-14 20:11:45
It was said at the GS "Aluminum seems to be deformed", so purchased and used as part of the start-up inspection. As it turned out that there was nothing, it was due to a defective valve, so I repaired it. I do not use it everyday, but I use it every week.
This review is about item#89289435.
For regular air pressure check of private car
5
From Japan
On 2018-03-05 18:32:03
It is a convenient thing that can be measured exactly by changing the orientation of the head and can be reduced to the desired air pressure as it is. There was a feeling of weight compared to plasticity, it seems to be more than the price quality so it was right to buy it.
This review is about item#89289435.
Tire pressure check and adjustment
4
From Japan
On 2018-01-20 22:36:16
It can be used well, but the finish is miscellaneous. But it works without problems.
This review is about item#89289435.
Air adjustment
3
From Japan
On 2017-12-24 19:53:10
It is easy by swinging the head. The display unit is not kgf / cm 2 but kpa.
This review is about item#89289435.
Checking the tire pressure of a car
3
From Japan
On 2017-12-18 18:27:33
The price may be cheap and it is fine. There is no problem in use. It feels a little cheesy. It may be useless because it is cheap. Durability is unknown.
This review is about item#89289435.
For vehicle inspection
5
From Japan
On 2017-12-07 09:00:10
It is compact, portable, convenient, inexpensive and very appreciated, I would like more and more items like this.
This review is about item#89289435.
When car tire air pressure is confirmed
5
From Japan
On 2017-11-10 19:54:29
It is good, it is easy to use because the entrance rotates and there is a pressure holding function, it is good. It will be durable in the future.
This review is about item#89289435.

Related Products