Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Height (mm) Power Consumption (W) Color Rendering Index (Ra) Voltage (V) Weight (kg) Light Color Width (mm) Luminous Flux (Lm) Length (mm) Materials (cover) Energy Efficiency (Lm/W) Material (Body) Color Temperature (K) Specification Light Source Mean Color Rendring Rating (Ra) Start Up Type Rating Light Beam (Lm) Total Luminous Flux (Lm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Height (mm) Power Consumption (W) Color Rendering Index (Ra) Voltage (V) Weight (kg) Light Color Width (mm) Luminous Flux (Lm) Length (mm) Materials (cover) Energy Efficiency (Lm/W) Material (Body) Color Temperature (K) Specification Light Source Mean Color Rendring Rating (Ra) Start Up Type Rating Light Beam (Lm) Total Luminous Flux (Lm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 32 - 100-242 - Warm white 80 2850 607 Polycarbonate (milky white) 89.1 Steel plate (white the powder paint) 3500 LED, power supply built-in - - - - 3200 -   1PC 1 NNFK90209/NNU502027KLA9 89511484 -
Discontinued
[x]
- - 32 - 100-242 - Bulb color 80 2850 607 Polycarbonate (milky white) 89.1 Steel plate (white the powder paint) 3000 LED, power supply built-in - - - - 3200 -   1PC 1 NNFK90209/NNU502023KLA9 89511493 -
Discontinued
[x]
- - 16.5 - 100-242 - White 80 1530 607 Polycarbonate (milky white) 92.7 Steel plate (white the powder paint) 4000 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU402024KLA9 89511511 -
Discontinued
[x]
- - 19.2 - 100-242 - White 80 1640 607 Polycarbonate (milky white) 85.4 Steel plate (white the powder paint) 4000 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU400024KLE9 89511545 -
Discontinued
[x]
- - 9.5 - 100-242 - Warm white 80 740 607 Polycarbonate (milky white) 77.9 Steel plate (white the powder paint) 3500 LED, power supply built-in - - - - 800 -   1PC 1 NNFK90209/NNU300027KLE9 89511581 -
Discontinued
[x]
- - 16.5 - 100-242 - Bulb color 80 1430 607 Polycarbonate (milky white) 86.7 Steel plate (white the powder paint) 3000 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU402023KLA9 89511536 -
Discontinued
[x]
- - 19.2 - 100-242 - Daylight white 80 1730 607 Polycarbonate (milky white) 90.1 Steel plate (white the powder paint) 5000 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU400025KLE9 89290512 -
Discontinued
[x]
- - 32 - 100-242 - Daylight white 80 3200 607 Polycarbonate (milky white) 100 Steel plate (white the powder paint) 5000 LED, power supply built-in - - - - 3200 -   1PC 1 NNFK90209/NNU502025KLA9 89511466 -
Discontinued
[x]
- - 9.5 - 100-242 - Bulb color 80 740 607 Polycarbonate (milky white) 77.9 Steel plate (white the powder paint) 3000 LED, power supply built-in - - - - 800 -   1PC 1 NNFK90209/NNU300023KLE9 89511597 -
Discontinued
[x]
- - 9.5 - 100-242 - White 80 790 607 Polycarbonate (milky white) 83.2 Steel plate (white the powder paint) 4000 LED, power supply built-in - - - - 800 -   1PC 1 NNFK90209/NNU300024KLE9 89511572 -
Discontinued
[x]
- - 19.2 - 100-242 - Warm white 80 1540 607 Polycarbonate (milky white) 80.2 Steel plate (white the powder paint) 3500 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU400027KLE9 89511554 -
Discontinued
[x]
- - 9.5 - 100-242 - Daylight white 80 830 607 Polycarbonate (milky white) 87.4 Steel plate (white the powder paint) 5000 LED, power supply built-in - - - - 800 -   1PC 1 NNFK90209/NNU300025KLE9 89290521 -
Discontinued
[x]
- - 16.5 - 100-242 - Warm white 80 1430 607 Polycarbonate (milky white) 86.7 Steel plate (white the powder paint) 3500 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU402027KLA9 89511527 -
Discontinued
[x]
- - 19.2 - 100-242 - Bulb color 80 1540 607 Polycarbonate (milky white) 80.2 Steel plate (white the powder paint) 3000 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU400023KLE9 89511563 -
Discontinued
[x]
- - 32 - 100-242 - White 80 3040 607 Polycarbonate (milky white) 95 Steel plate (white the powder paint) 4000 LED, power supply built-in - - - - 3200 -   1PC 1 NNFK90209/NNU502024KLA9 89511475 -
Discontinued
[x]
- - 16.5 - 100-242 - Daylight white 80 1610 607 Polycarbonate (milky white) 97.6 Steel plate (white the powder paint) 5000 LED, power supply built-in - - - - 1600 -   1PC 1 NNFK90209/NNU402025KLA9 89511502 -
Discontinued
[x]
- - 12.1 - 100-242 - - 80 1600 607 - 132.2 - 5000 - - - - - 1600 -   1pc 1 NNLK21509/NNL2100ENLA9 31088593 139.90 SGD
Shipped after 2017-08-28
- 50 23 - 100-242 1 - 80 2930 607 - 127.3 - 4000 - LED 83 - - - -   1pc 1 NNL2300EWLA9/NNLK21509(XLX230NEWLA9) 51009464 199.90 SGD
Shipped after 2017-08-28
- 50 23 83 100-242 1 - 607 - 80 - 125.2 - 3500 - - - - 2880 - XLX230NEVLA9   1pc 1 NNLK21509/NNL2300EVLA9 49828196 169.90 SGD
Shipped after 2017-08-28
- - 12.1 83 100-242 - - 80 1440 607 - 119 - 3500 - - - - - 1600 -   1pc 1 NNLK21509/NNL2100EVLA9 49579635 169.90 SGD
Shipped after 2017-08-28
- 50 12.1 - 100-242 1 - 80 1440 607 - 119 - 3500 - LED 83 - - - -   1set 1 NNLK21509/NNL2100EVLE9 50950725 159.90 SGD
Shipped after 2017-08-25
- 50 23 - 100-242 1 - 80 3200 607 - 139.1 - 5000 - LED 83 - - - -   1set 1 NNLK21509/NNL2300ENLA9 50950734 169.90 SGD
Shipped after 2017-08-25
- - 23 - 100-242 - - 80 2800 607 - 121.7 - 3000 - - - - - 3200 -   1pc 1 NNLK21509/NNL2300ELLA9 50958416 199.90 SGD
Shipped after 2017-08-25
- - 23 - 100-242 - - 80 2930 607 - 127.3 - 4000 - - - - - 3200 -   1pc 1 NNLK21509/NNL2300EWLA9 50958443 169.90 SGD
Shipped after 2017-08-25
- - 12.1 - 100-242 - - 80 1460 607 - 120.6 - 4000 - - - - - 1600 -   1pc 1 NNLK21509/NNL2100EWLE9 50958468 159.90 SGD
Shipped after 2017-08-25
- - 6.2 - 100-242 - - 80 760 607 - 122.5 - 4000 - - - - - 800 -   1pc 1 NNLK21509/NNL2000EWLE9 50958477 119.90 SGD
Shipped after 2017-08-25
- - 12.1 - 100-242 - - 80 1400 607 - 115.7 - 3000 - - - - - 1600 -   1pc 1 NNLK21509/NNL2100ELLA9 50958425 169.90 SGD
Shipped after 2017-08-25
- - 12.1 - 100-242 - - 80 1400 607 - 115.7 - 3000 - - - - - 1600 -   1pc 1 NNLK21509/NNL2100ELLE9 50958434 159.90 SGD
Shipped after 2017-08-25
- - 12.1 - 100-242 - - 80 1460 607 - 120.6 - 4000 - - - - - 1600 -   1pc 1 NNLK21509/NNL2100EWLA9 50958452 169.90 SGD
Shipped after 2017-08-25
- - 12.1 - 100-242 - - 80 - 607 - 132.2 - 5000 - - - - - 1600 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NNLK21509/NNL2100ENLE9 30836444 129.90 SGD
Shipped after 2017-08-25
80x50 - 6.2 - 100-242 1 - 80 830 607 - 133.9 - 5000 - LED - LE9 - 800 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NNLK21509/NNL2000ENLE9 26573742 87.52 SGD
Shipped after 2017-08-28
- - 6.2 83 100-240 1 - 80 740 607 - 119.3 - 3500 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NNLK21509/NNL2000EVLE9 26770196 459.90 SGD
Shipped after 2017-08-28
- - 6.2 83 100-242 - - 80 720 607 - 116.1 - 3000 - - - - - - -   1pc 1 NNLK21509/NNL2000ELLE9 48635685 95.91 SGD
Shipped after 2017-08-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Kitchen lighting
4
From Japan
On 2017-03-06 08:32:28
Because there was no indication of daylight color bulb color, it was light bulb color when ordering properly. It is important to be judged by the difference in brightness. However, the power consumption is low and the brightness is enough, so it was good.
This review is about item#26770196.
Room lighting
5
From Japan
On 2015-09-09 21:04:47
I was wondering if it would be difficult to install it, but I was able to install it easily unexpectedly. Illumination and luminance are satisfied. Energy saving is also wonderful.
This review is about item#89511554.

Related Products