Buy more than* S$200* and get FREE SHIPPING

Stainless Home Wire

5.00 (3)
Material
Stainless steel (SUS304) line
...see all>
Product Options
ADD TO CART
Count Wire Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count Wire Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#10 3.2-3.1 15 1Roll 1 #10 89296252 23.99 SGD
In stock
#20 0.9-0.85 199 1Roll 1 #20 89296304 25.99 SGD
In stock
#12 2.6-2.5 23 1Roll 1 #12 89296261 25.99 SGD
In stock
#14 2.0-1.9 40 1Roll 1 #14 89296277 24.99 SGD
In stock
#16 1.6-1.5 62 1Roll 1 #16 89296286 24.99 SGD
In stock
#18 1.2-1.1 112 1Roll 1 #18 89296295 25.99 SGD
In stock
#8 4.0-3.8 10 1Roll 1 #8 89296243 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2017-10-04 18:10:58
Although it is used for welding and M4 screws for attachment in the manufacture of the ship, it is used within the range that can be used without problems, bending strength and so on. I wound a vinyl tape around to bundle, but since glue sticks about the line, I think that another way of bundling is better.
This review is about item#89296243.
For agriculture
5
From Japan
On 2016-05-18 21:23:15
It was easy to use.
This review is about item#89296286.
For tightening wire mesh
5
From Japan
On 2015-10-27 15:16:43
It is handy, it does not rust with stain, so it is useful.
This review is about item#89296286.

Related Products