Buy more than* S$200* and get FREE SHIPPING

Fuse Holder

4.33 (3)
Caution
Glass Fuses sold separately.
Purpose
Earth leakage protection and protection of the electrical components.
Thickness (sq)
0.2
Available Power
DC12V30W following / DC24V60W below
Cord Length (mm)
100
Current (A)
2.5(MAX)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2845 89290083 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Expansion of light tiger power supply
5
From Japan
On 2016-12-16 08:25:03
I purchased a decorative item for light tiger for safety. I would like to install it for other electrical systems not to be damaged.
This review is about item#89290083.
Installation of electrical components
5
From Japan
On 2016-04-15 23:22:11
It is easy to use.
This review is about item#89290083.
Car wiring
3
From Japan
On 2015-03-23 20:32:04
It is used for connecting to the power line of automobile via wiring tap connector. However, this product, because the wire is thin, does not match the standard of the wiring tap connector. However, it seems to be energizing so far, so it was good.
This review is about item#89290083.

Related Products