Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Diameter x Length L (phi mmxmm) Allowable Current (A) Current (A) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Length L (phi mmxmm) Allowable Current (A) Current (A) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 About 20 x 5.2 1Pack(2PC) 1 2847 89290092 1.99 SGD
In stock
- - 2 About 20 x 5.2 1Pack(2PC) 1 2848 89290101 1.99 SGD
In stock
- 5 5 20x5.2 1pack(2pc) 1 2849 02020332 1.99 SGD
In stock
5.2x20 10 10 - 1pack(2pc) 1 2846 31581262 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-05 15:48:50
I did not sell the mini-pipes in the neighborhood so it was saved.
This review is about item#89290101.
For cars
4
From Japan
On 2017-10-06 19:18:18
Although it is not expensive, it is not expensive. When you buy it elsewhere, the shipping cost is high, so it is satisfying to buy it together with a monotaro.
This review is about item#89290092.
Replace the fuse of the amplifier power supply section "
5
From Japan
On 2017-04-05 14:32:26
I bought it at the same time because it is cheap, I am very satisfied.
This review is about item#31581262.
For testers
4
From Japan
On 2016-08-21 16:45:51
Why is it from 1A in bulk sale, although there are 0.5 A in the set?
This review is about item#89290092.
Used for repairing automobile electrical equipment.
5
From Japan
On 2015-10-02 19:10:51
Even if I looked for it, I could not find it easily, so it was nice to buy it here.
This review is about item#02020332.
Repair equipment
5
From Japan
On 2015-01-24 20:39:16
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#89290101.

Related Products