Buy more than* S$200* and get FREE SHIPPING

USB Communication Panel

4.40 (5)
Cable Length (m)
About 1
Accessories
Wiring band (150mm) 5 pieces x
...see all>
Product Options
ADD TO CART
Manufactutrer Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Toyota and Daihatsu part (OEM vehicles) H40.5 x 22 x depth more than 50 1Set 1 2312 89290126 21.99 SGD
In stock
Nisan H36 x 20..5 x depth more than 50 1Set 1 2313 89290135 21.99 SGD
In stock
Perch H35.8 x 23.8 x depth more than 50 1Set 1 2315 89290153 21.99 SGD
In stock
Toyota H33 x 22.5 x depth more than 50 1Set 1 2311 89290117 21.99 SGD
In stock
Honda H44.5 x 25.5 x depth more than 50 1Set 1 2314 89290144 21.99 SGD
In stock
Mitsubishi H37 x 20 x depth more than 50 1Set 1 2316 89290162 28.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
30 It used for the original coupler of the Prius.
5
From Japan
On 2017-10-25 17:17:30
It fits perfectly in position, it looks pretty good!
This review is about item#89290117.
Navigation installation
5
From Japan
On 2017-07-07 14:35:39
I have not installed yet, but it is convenient to be able to buy car goods as well.
This review is about item#89290153.
Extension of car navigation USB cable
3
From Japan
On 2015-04-15 22:59:42
I can use it normally. Because it is for Toyota, it fitted perfectly. I am glad that the USB of the car navigation system is not wasted. It was surprising that the price was high like the extension cord of the USB cable.
This review is about item#89290117.
We are going to attach it to customers who purchased Navi for free.
5
From Japan
On 2014-11-21 00:46:15
Previously, I gathered USB cords together and gathered in glove boxes etc, but I've processed the SW panel with my own work "I wish I had something like this" ^ ^ . . The same thing is still the same ^ ^; Now it's a simple one touch, and it is attached cleanly, it is very handy. It is Good to have customers happy. I hope I will be a little cheaper if I want a greed. . .
This review is about item#89290126.
Automotive Audio
4
From Japan
On 2014-04-01 09:21:16
Although it may be cheaply fitted to the manufacturer's grommet, the cable is a bit long.
This review is about item#89290153.

Related Products