Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Smartphone Charging Kit

5.00 (4)
Caution
Dedicated for DC12V car.
Purpose
Charging a smartphone from the free switch panel.
Output Current (A)
2.1(MAX)
Output Voltage (V)
5
Set Contents
USB panel ... one, USB charging unit ... one, fuse holder (tube fuse 2A included) one ..., hoe type harness ... one with terminal, this wiring band ... 5
...see all>
Product Options
ADD TO CART
Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H33 x 22.5 x depth more than 50 1Set 1 2870 89290171 25.99 SGD
In stock
H36 x 20..5 x depth more than 50 1Set 1 2872 89290196 25.99 SGD
In stock
H44.5 x 25.5 x depth more than 50 1Set 1 2873 89290205 25.99 SGD
Shipped after 2018-05-02
H40.5 x 22 x depth more than 50 1Set 1 2871 89290187 25.99 SGD
In stock
H35.8 x 23.8 x depth more than 50 1Set 1 2874 89290214 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is essential for work to charge the smartphone
5
From Japan
On 2016-08-15 11:12:21
It is handy for long distance driving It is sorry that it is indistinguishable from the thing of genuine equipment. Since it can be constructed easily, it is attached to four company cars.
This review is about item#89290214.
Charging a smartphone
5
From Japan
On 2015-06-25 07:51:20
It was easy to install. I think that it is good to take power from the fuse if possible. Also, since the USB plug-in panel was a bit loose, I think that a slightly larger size is better.
This review is about item#89290187.
Charging such as smartphone by car
5
From Japan
On 2015-03-05 20:56:49
I could cleanly install on the wagon R MH22S without problems. I am very satisfied.
This review is about item#89290214.
Charging mobile phone
5
From Japan
On 2014-10-27 15:11:55
The size did not match because I made a mistake in the year. It machined and installed. It can charge without problems.
This review is about item#89290171.

Related Products