Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Corner Brace

4.00 (2)
Material
stainless, Stainless
...see all>
Product Options
ADD TO CART
Type Dimension p2 (mm) Dimension p1 (mm) Dimension W (mm) Dimension t (mm) Dimensions L (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension p2 (mm) Dimension p1 (mm) Dimension W (mm) Dimension t (mm) Dimensions L (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45mm, 45mm 25, 25 7.5, 7.5 15, 15 1.0, 1 45, 45 3.0, 3 1Pack(10PC) 1 07-462 89301597 6.99 SGD
Shipped after 2018-05-01
35mm, 35mm 19, 19 6, 6 12, 12 1.0, 1 35, 35 3.0, 3 1Pack(10PC) 1 07-461 89301581 4.99 SGD
Shipped after 2018-05-01
60mm, 60mm 38, 38 7.5, 7.5 15, 15 1.2, 1.2 60, 60 3.5, 3.5 1Pack(10PC) 1 07-463 89301606 9.99 SGD
Shipped after 2018-05-01
75mm, 75mm 45, 45 9, 9 18, 18 1.5, 1.5 75, 75 3.5, 3.5 1Pack(10PC) 1 07-464 89301615 16.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Reinforcement at the edges of wood
3
From Japan
On 2017-09-14 14:56:47
The hole diameter is too small. I opened it again. I wanted you to process the dish if possible.
This review is about item#89301597.
Use outdoors
5
From Japan
On 2016-04-01 18:41:16
I use it for outdoor work but since I spend a lot of it, I have purchased cheap things without rust at home centers so far. Quality does not change at all and the amount of money cheap and I am very sorry. It is a product to repeat from now on.
This review is about item#89301597.

Related Products