Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension p1 (mm) Dimension W (mm) Dimension t (mm) Dimensions L (mm) Hole Diameter (phi mm) Type Dimension p4 (mm) Dimension p3 (mm) Dimension p2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p1 (mm) Dimension W (mm) Dimension t (mm) Dimensions L (mm) Hole Diameter (phi mm) Type Dimension p4 (mm) Dimension p3 (mm) Dimension p2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5, 5 10, 10 1.0, 1 35, 35 3.0, 3 35mm, 35mm 24, 24 -, - 12, 12 1Pack(10PC) 1 07-481 89301667 3.99 SGD
Shipped after 2018-06-25
7, 7 14, 14 1.2, 1.2 60, 60 3.5, 3.5 60mm, 60mm 44, 44 22, 22 23, 23 1Pack(10PC) 1 07-483 89301685 7.99 SGD
Shipped after 2018-06-25
9, 9 18, 18 1.5, 1.5 75, 75 3.5, 3.5 75mm, 75mm 55, 55 27.5, 27.5 29, 29 1Pack(10PC) 1 07-484 89301694 14.99 SGD
Shipped after 2018-06-25
6, 6 12, 12 1.0, 1 45, 45 3.0, 3 45mm, 45mm 32, 32 -, - 19, 19 1Pack(10PC) 1 07-482 89301676 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Create a T-shaped ruler
5
From Japan
On 2015-11-23 18:59:12
I want you to increase the size variation. I want you to be big.
This review is about item#89301694.
For reinforcement of butt portion of 10 mm square pipe
2
From Japan
On 2015-03-08 10:57:36
The first thing to worry about is buying the same thing on the date, but the same thing arrives, but the making is different though it is the same size. For example, there is a dish on one side, but (thing by press) thing that arrived this time is a press defect or something that does not become a dish, the center is not fitted, the hole is not fitted Some were not open. Moreover, there are also many strains of metal fittings overall.
This review is about item#89301676.
Repair of woodworking products
5
From Japan
On 2014-09-27 20:06:24
Woodworking products used outdoors were partially corroded so it was used for repair. T company's joint plate is expensive and too sturdy, so I made it for this product. This is not enough, so it's enough. I think I will buy H type, if any.
This review is about item#89301667.

Related Products