Buy more than* S$200* and get FREE SHIPPING

Thick Corner Brace

4.67 (3)
Dimension W (mm)
15
Material
Iron / unichrome , Iron / UNIQLO
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Thickness t (mm) Dimensions L (mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Thickness t (mm) Dimensions L (mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 5.0 75 5 75mm, 75mm 1Pack(10PC) 1 09-174 89301843 15.99 SGD
In stock
20 3.0 45 4 45mm, 45mm 1Pack(10PC) 1 09-172 89301825 7.99 SGD
In stock
15 3.0 35 4 35mm, 35mm 1Pack(10PC) 1 09-171 89301816 6.99 SGD
In stock
30 3.0 60 4 60mm, 60mm 1Pack(10PC) 1 09-173 89301834 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for car port reinforcement and repair.
5
From Japan
On 2017-11-20 14:46:14
There are plenty of wall thickness, there are oblique cuts of screw hole, driving is good. For typhoon measures, used for reinforcing the receiving part with the roof. It was a nice set of 10 pieces.
This review is about item#89301816.
Create a shelf
5
From Japan
On 2017-05-14 18:36:19
I bought it to create a shelf, but since it costs a lot, it is very appreciated because it is about half price of home center.
This review is about item#89301816.
Reinforcement of crates
4
From Japan
On 2016-07-12 19:31:15
There is a low-price wall thickness and a strong feeling, because it does not appear on the surface, enough.
This review is about item#89301843.

Related Products