Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

L Strap Tie Steel/Unichrome plating

5.00 (1)
Dimension p3 (mm)
-
Material
Iron / unichrome
...see all>
Product Options
ADD TO CART
Dimension p2 (mm) Dimension p1 (mm) Dimension W (mm) Dimension t (mm) Dimensions L (mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p2 (mm) Dimension p1 (mm) Dimension W (mm) Dimension t (mm) Dimensions L (mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 6 12 1.2 45 3.0 45mm 1Pack(10PC) 1 09-221 89301852 3.99 SGD
Shipped after 2018-06-25
35 10 18 1.6 75 4.0 75mm 1Pack(10PC) 1 09-223 89301877 6.99 SGD
Shipped after 2018-06-25
45 13 24 1.6 90 4.0 90mm 1Pack(10PC) 1 09-224 89301886 10.99 SGD
Shipped after 2018-06-25
28 7 14 1.6 60 3.0 60mm 1Pack(10PC) 1 09-222 89301861 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reinforcement of Building Structure, Strengthening Strength
5
From Japan
On 2015-12-29 14:46:18
About accessories In this purchased item, 4 wood screws were attached, but the necessity of attachment is not felt at all. Generally, metal fittings and screws are different things, and it is better to prepare them separately. Please lower the cost accordingly. (Screw specifications may also be changed variously.) About specifications. About the tightening hole diameter, can it be 3.2 to 3.5? (I would like to make the specification thread diameter as thick as possible ... · · · · It is advantageous in terms of countermeasures against licking crosses.
This review is about item#89301861.

Related Products